WP3402IV - 1G Wallplate 2-Port Iv (M10)

Legrand-On-Q

  • $1.87 (Each)
  • $1.87 (Each)

  • $18.70 (Per 10)

  • $112.20 (Per 60)

In-Stock: 24 available locally (Texarkana, TX) (change location)
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
WP3402IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3402IV
Description
1G Wallplate 2-Port Iv (M10)
Wall Plated, 2 Ports, 1 Gang, Ivory, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025597 / 00804428025597
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$18.70 (Per 10)
Standard Packaging
$112.20 (Per 60)
Stock Availability
Texarkana
24 (Check another store)
All Stores
311
Resources
Images
 
 
WP3402IV - Small Image
 
WP3402IV - Large Image
 
WP3402IV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
0.44 in
Width
2.94 in;7.5 cm
Height
4.69 in;11.9 cm
Size
4.69“x2.94“x0.44”
Descriptions
Product Type
Wall Plated
Long Description
Wall Plated, 2 Ports, 1 Gang, Ivory, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb
Features
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, black, brown, light almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.
Short Description
Wall Plated, 2 Ports, 1G, Ivory, Plastic
Special Features
Wall Box Mount
Description
1G WALL PLATE 2-PORT IV (M10)
extra long description
OnQ WP3402IV 1G WALL PLATE 2-PORT I
Additional Information
Number of Ports
2
Standards Met
RoHS Compliant;UL Listing No: ANSI/UL 1863
Made in USA
yes
cutout
2 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3402IV
GTIN
00804428025597
UPC
804428025597
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keystone Wallplate
Packaging
Weight
0.01 lb
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP3402IV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WP3402IV.

1G Wallplate 2-Port Iv (M10)
  • Our Part #: F3402IV
  • Texarkana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F3402-IV
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.70) ·
F3402IV - Pass & Seymour/Legrand

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$1.87

Each

QTY:
Each
Add
Onq KTPD2I Disc Sub Wp3402iv
  • Our Part #: KTPD2I
  • Texarkana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KTPD2I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.70) · 100 ($187.00) ·
KTPD2I - Pass & Seymour/Legrand

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$1.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WP3402IV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5520 Eaton Wiring Devices n/a
8872-A Enerlites 00883951410964
8872-I Enerlites 00883951413040
8872-W Enerlites 00883951410995
NSP102 Hubbell Wiring Device-Kellems n/a
NSP12 Hubbell Wiring Device-Kellems n/a
41080-2 Leviton n/a
41080-2IP Leviton 00078477835593
WP3402 Legrand Pass & Seymour n/a
WP3402-IV Legrand Pass & Seymour 00804428025597
WP3402-WH Legrand Pass & Seymour 00804428025610

* All prices subject to change.

Begin Live Chat