WP3302WH - SGL Gang Oversized WP 2 Port WH

Legrand-On-Q

  • $1.66 (Each)
  • $1.66 (Each)

  • $49.80 (Per 30)
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
WP3302WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3302WH
Description
SGL Gang Oversized WP 2 Port WH
Single Gang Oversized Wall Plate, 2-Port, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428033769 / 00804428033769
Weight per unit
0.1083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Standard Packaging
$49.80 (Per 30)
Resources
Images
 
 
WP3302WH - Large Image
Attachments
 
 
WP3302WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.87“x3.11“x0.22”
Descriptions
Product Type
SGL Gang Oversized WP 2 Port WH
extra long description
OnQ WP3302WH SGL GANG OVERSIZED WP
Long Description
Single Gang Oversized Wall Plate, 2-Port, White
Special Features
Oversized wallplates are used to conceal greater wall irregularities. Oversized wallplates are a full 0.75” higher and wider than standard size wallplates. Wallplates come in blank, 1, 2, 3, 4, or 6 openings. Available in White and Light Almond
Description
SGL GANG OVERSIZED WP 2 PORT WH
Additional Information
cutout
2 Keystone
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WP3302WH
GTIN
00804428033769
UPC
804428033769
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Oversized Keystone Wallplate
Packaging
Weight per each
0.1083
Carton
1
Package
30
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Mounting
Other;Wall Box
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat