WNREZK50WH - Radiant Easy 3W Dim Kit Netatmo WH

Legrand-Pass & Seymour

  • $103.48 (Each)
  • $103.48 (Each)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)
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
WNREZK50WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNREZK50WH
Description
Radiant Easy 3W Dim Kit Netatmo WH
This Kit Uses A Wireless Dimmer to Easily Add Control Of A Light or Fixture From A Second Location, Even In Rooms or Locations Currently Without 3-Way Wiring. Simply Replace The Existing Switch or Dimmer With The Kit’S Radiant® Tru-Universal Dimmer (Wired), Then Use The Included Battery-Powered Radiant® Wireless Dimmer to Add Another Point Of Control Wherever It Is Desired. Mount The Wireless Dimmer to Any Wall or Surface – Without Cutting, Wiring or Tools – Using The Provided Adhesive. The Dimmers Come PR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007442687 / 0785007442687 / 00785007442687
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$103.48 (Each)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
31
Resources
Attachments
 
 
WNREZK50WH - Specification Sheet
Images
 
 
WNREZK50WH - Small Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
Other Links
 
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
Brochures
 
 
WNREZK50WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Wireless, Wired
Material
Polycarbonate
Number Of Gangs
1.0
Poles
1
Wattage
700
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Finish
SATIN
Descriptions
Description
RADIANT EASY 3W DIM KIT NETATMO WH
Extra Long Description
PAS WNREZK50WH RADIANT EASY 3W DIM
Features
With Netatmo
Long Description
This kit uses a wireless dimmer to easily add control of a light or fixture from a second location, even in rooms or locations currently without 3-way wiring. Simply replace the existing switch or dimmer with the kit’s radiant® Tru-Universal Dimmer (wired), then use the included battery-powered radiant® Wireless Dimmer to add another point of control wherever it is desired. Mount the Wireless Dimmer to any wall or surface – without cutting, wiring or tools – using the provided adhesive. The dimmers come pr
Product Type
Radiant Easy 3W Dim Kit Netatmo, WH
Additional Information
Connection Type
Wireless, Wired
Indoor/Outdoor
Indoor
Load Rating
120V 250W 2.1A (LED - Reverse Phase Only), 120V 450W 3.8A (EFL - Forward Phase Only), 120V 700W (Halogen - Forward Phase Only), 120V 250W 2.1A (CFL - Reverse Phase Only), 120V 250W 2.1A (EFL - Reverse Phase Only), 120V 250W 2.1A (ELV - Reverse Phase Only), 120V 450W 3.8A (LED - Forward Phase Only), 120V 450W (Incandescent - Reverse Phase Only), 120V 700W (Incandescent - Forward Phase Only), 120V 450W (Halogen - Reverse Phase Only), 120V 450W 3.8A (CFL - Forward Phase Only), 120V 450W (ELV - Reverse Phase O
Load Type
Incandescent, Halogen, Fluorescent, LED, CFL
Mounting Type
Box, Wall
Number Of Switches
1.0
Switch Type
Paddle
Voltage
120 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNREZK50WH
GTIN
00785007442687
UPC
785007442687
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, Kit
Trade Size
Amperage
15.0
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Environmental Conditions
95% (relative humidity, non-condensing)
Nema Rating
5-15R
Standard
CULUS, ROHS, CULUS, FCC, ROHS, FCC, RoHS, FCC, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
6 View Store

A-L

Location Stock Available
Bentonville
4 View Store

M-Z

Location Stock Available
Mt. Pleasant
2 View Store

* All prices subject to change.

Begin Live Chat