TR8300HUSBW - Duplex Recp 20A TR Hosp GRD W/3.1A Usb Charge WH

Legrand-Pass & Seymour

  • $46.31 (Each)
  • $46.31 (Each)

  • $2,315.50 (Per 50)

In-Stock: 4 available at other locations ( find a store with stock)
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
TR8300HUSBW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR-8300HUSBW
Description
Duplex Recp 20A TR Hosp GRD W/3.1A Usb Charge WH
Designed For The Healthcare Market and Capable Of Withstanding Heavy Use Due to Its Ul Hospital Grade Certification. Features Include An Improved Overall 3.1A Usb Charging Capability, Auto-Ground Clips, Zinc-Plated Ground Terminal Screw, As Well As Triple-Wipe Brass Contacts For Lasting Retention. The Screw-Pressure-Plate Back Wiring Makes Installation Fast and Easy. Also Available In Black, Green, Gray, Ivory, Light Almond, Nickel, Red and White. For Detailed Tamper-Resistant Receptacle Information, Visit
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007031560 / 0785007031560 / 00785007031560
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.31 (Each)
Standard Packaging
$2,315.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
TR8300HUSBW - Small Image
 
TR8300HUSBW - Large Image
Brochures
 
 
TR8300HUSBW - Brochure
Other Links
 
 
TR8300HUSBW - Other
 
TR8300HUSBW - Other
 
TR8300HUSBW - Other
 
TR8300HUSBW - Other
 
TR8300HUSBW - Other
 
TR8300HUSBW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
Number of Wires
3
Descriptions
Product Type
Dup Rec 20A TR HG W/3.1A Usb CHRG W
extra long description
P&S TR8300HUSBW DUP REC 20A TR HG W
Description
DUPLEX RECP 20A TR HOSP GRD W/3.1A USB CHARGE WH
Features
Designed for the healthcare market and capable of withstanding heavy use due to its UL Hospital Grade certification. Features include an improved overall 3.1A USB charging capability, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The screw-pressure-plate back wiring makes installation fast and easy. Also available in black, green, gray, ivory, light almond, nickel, red and white. For detailed Tamper-Resistant receptacle information, visit
Long Description
Designed for the healthcare market and capable of withstanding heavy use due to its UL Hospital Grade certification. Features include an improved overall 3.1A USB charging capability, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The screw-pressure-plate back wiring makes installation fast and easy. Also available in black, green, gray, ivory, light almond, nickel, red and white. For detailed Tamper-Resistant receptacle information, visit
Additional Information
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR-8300HUSBW
GTIN
00785007031560
UPC
785007031560
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.35
Carton
1
Package
50
Uses, Certifications, and Standards
Operating Temperature
-40°-60°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
2 View Store
Little Rock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TR8300HUSBW.
Jump To:

Similar Items

Similar items are close alternatives to TR8300HUSBW, though they may not be 100% alike.

Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A, Flu...
  • MFR Part #: TR8355W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($516.87) ·
TR8355W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$51.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat