TR8355W - HG Usb 3.1A Duplex Recp 20A 125V WH

Eaton

  • $44.45 (Each)
  • $44.45 (Each)

  • $444.46 (Per 10)

  • $4,444.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TR8355W
Manufacturer
Eaton
Manufacturer's Part Number
TR8355W
Description
HG Usb 3.1A Duplex Recp 20A 125V WH
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A, Flush Mount, 125 Vac, 5 VDC, Wire Leads, White, Brass, 5-20R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741708 / 00032664741708
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.45 (Each)
Carton
$44.45 (Each)
Standard Packaging
$444.46 (Per 10)
Resources
Images
 
 
TR8355W - Small Image
 
TR8355W - Large Image
 
TR8355W - Large Image
 
TR8355W - Large Image
 
TR8355W - Large Image
 
TR8355W - Video
Attachments
 
 
TR8355W - Specification Sheet
Other Links
 
 
TR8355W - Other
 
TR8355W - Other
 
TR8355W - Other
Descriptions
Description
HG USB 3.1A DUPLEX RECP 20A 125V WH
Product Type
HG Usb 3.1A Duplex Recp 20A 125V WH
extra long description
EWD TR8355W HG USB 3.1A DUPLEX RECP
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A, Flush mount, 125 Vac, 5 Vdc, Wire leads, White, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Special Features
Hospital grade deco
Additional Information
media
Yes
dimensions
2.7500 IN X 2.0000 IN X 4.3600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR8355W
GTIN
00032664741708
UPC
032664741708
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Hospital grade combination USB charger with duplex receptacle
Packaging
Weight per each
0.36
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
NOM,cULus Listed
You must have an account to view stock levels
These alternate items can be purchased instead of TR8355W.
Jump To:

Similar Items

Similar items are close alternatives to TR8355W, though they may not be 100% alike.

Designed For The Healthcare Market and Capable Of Withstanding Heavy Use Due to ...
  • Our Part #: TR8300HUSBW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR-8300HUSBW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,195.00)
TR8300HUSBW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.90

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds