TR26242DVSW - TR26242 Toolless Dec Recp 15A 125V WH

Legrand-Pass & Seymour

  • $4.83 (Each)
  • $4.83 (Each)

  • $483.00 (Per 100)

In-Stock: 352 available at other locations ( find a store with stock)
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
TR26242DVSW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR26242DVSW
Description
TR26242 Toolless Dec Recp 15A 125V WH
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007456127 / 0785007456127 / 00785007456127
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.83 (Each)
Standard Packaging
$483.00 (Per 100)
Stock Availability
Bastrop
0 (Find nearest stock)
Austin RDC
0
All Stores
352
Resources
Images
 
 
TR26242DVSW - Small Image
 
TR26242DVSW - Large Image
 
TR26242DVSW - Large Image
 
TR26242DVSW - Large Image
 
TR26242DVSW - Large Image
 
TR26242DVSW - Video
Other Links
 
 
TR26242DVSW - Other
 
TR26242DVSW - Other
 
TR26242DVSW - Other
 
TR26242DVSW - Other
 
TR26242DVSW - Other
Attachments
 
 
TR26242DVSW - Specification Sheet
Brochures
 
 
TR26242DVSW - Brochure
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
Nylon
Material, Color, and Finish
Finish
Matte
Descriptions
Description
TR26242 TOOLLESS DEC RECP 15A 125V WH
Extra Long Description
PAS TR26242DVSW TR26242 TOOLLESS DE
Features
The PowerHold receptacle maximizes contractor productivity, reduces errors and enhances profitability while delivering faster, more reliable results. With fast terminations, superior wiring retention and color-coded levers that ensure accurate connections, this standard receptacle makes the installation process quick, easy and safe.
Long Description
The PowerHold receptacle maximizes contractor productivity, reduces errors and enhances profitability while delivering faster, more reliable results. With fast terminations, superior wiring retention and color-coded levers that ensure accurate connections, this standard receptacle makes the installation process quick, easy and safe.
Product Type
TR26242 Toolless Dec Recept 15A/125V W
Additional Information
Indoor/Outdoor
Indoor
Media
Yes
Outlet Type
Tamper-Resistant
Temperature Rise
Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR26242DVSW
GTIN
00785007456127
UPC
785007456127
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Operating Temperature
-40°-60°C
Standard
UL, CUL, ROHS, CSA, CULUS, cUL, CSA, UL, RoHS, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 352

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
119 View Store
Nacogdoches
173 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
60 View Store

* All prices subject to change.

Begin Live Chat