SP11W - Plastic Wallplate 1G Tele W/Out Line WH

Legrand-Pass & Seymour

  • $0.85 (Each)
  • $0.85 (Each)

  • $84.98 (Per 100)

  • $169.96 (Per 200)

In-Stock: 1,665 available at other locations ( find a store with stock)
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
SP11W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP11-W
Description
Plastic Wallplate 1G Tele W/Out Line WH
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.06378 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680959 / 0785007680959 / 00785007680959
Weight per unit
0.0709 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$0.85 (Each)
Standard Packaging
$169.96 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,665
Resources
Images
 
 
SP11W - Small Image
 
SP11W - Large Image
Other Links
 
 
SP11W - Other
 
SP11W - Other
 
SP11W - Other
 
SP11W - Other
Attachments
 
 
SP11W - Specification Sheet
Brochures
 
 
SP11W - Brochure
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
Thermoplastic
Number Of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Descriptions
Description
PLATE PLASTIC 1G TELE W/OUT LINE WH
Extra Long Description
PAS SP11W PLATE PLASTIC 1G TELE W/O
Features
Single gang, single telephone or cable outlet 13/32" hole. Box mounted. Smooth thermoset. White
Long Description
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.06378 lb
Product Type
Wall Plate
Short Description
1 Gang, TV Cable Wall Plate, White
Additional Information
Dimensions
5 in
Mounting Type
Wall Mount
Package Quantity
20 CT;200 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP11W
GTIN
00785007680959
UPC
785007680959
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.06378 lb
Weight per each
0.0709
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,665

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Baytown
20 View Store
Lafayette
257 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SP11W.
Jump To:

Similar Items

Similar items are close alternatives to SP11W, though they may not be 100% alike.

Cross Referenced

These items are similar to SP11W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP11W Bryant Electric 00883778103858
2128W Eaton Wiring Devices n/a
2128W-BOX Eaton Wiring Devices 00032664154607
5128W Eaton Wiring Devices n/a
5128W-BOX Eaton Wiring Devices 00032664492259
NP12W Hubbell Wiring Device-Kellems 00883778103933
88013 Leviton 00078477444009
80718-W Leviton 00078477494141
88018 Leviton 00078477444351
81631 Morris 00601986816311
90181 Mulberry 00095327901819
90381 Mulberry 00095327903813
SP11W Legrand Pass & Seymour 00785007680959
SP12W Legrand Pass & Seymour 00785007186284
SP732W Legrand Pass & Seymour n/a
TP11-W Legrand Pass & Seymour 00785007274622
TP12W Legrand Pass & Seymour 00785007274691

* All prices subject to change.

Begin Live Chat