S118R - PL BX 1G 18 Cu In W/QC Capt Nail

Legrand-Pass & Seymour

  • $1.66 (Each)
  • $1.66 (Each)

  • $166.09 (Per 100)

In-Stock: 11,067 available at other locations ( find a store with stock)
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
S118R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S1-18-R
Description
PL BX 1G 18 Cu In W/QC Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007207002 / 0785007207002 / 00785007207002
Weight per unit
0.1974 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$166.09 (Per 100)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
0
All Stores
11,067
Resources
Images
 
 
S118R - Small Image
 
S118R - Large Image
 
S118R - Large Image
Other Links
 
 
S118R - Other
 
S118R - Other
 
S118R - Other
Attachments
 
 
S118R - Specification Sheet
Specifications Sheets
 
 
S118R - Specification Sheet
Brochures
 
 
S118R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Flush
Material
Thermoplastic
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.71 in
Length
3.75 in
Size
3.75 x 2.25 x 2.71
Width
2.25 in
Descriptions
Construction
Thermoplastic
Description
PL BX 1G 18 CU IN W/QC CAPT NAIL
Extra Long Description
PAS S118R PL BX 1G 18 CU IN W/QC CA
Features
Single Gang Switch and Outlet Box is durable and an impact-resistant thermoplastic box. Its has innovative extras that cut installation time like the two Quick/Click entries on each end. It has captive mounting nails on each end. 100 pack.
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.2 lb/EA
Product Type
Switch & Outlet Box
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 18 cu.in
Special Features
Quick/Click Feature Secures Devices Quickly;Captive Mounting Nails
Additional Information
Cable Entry
Back, Bottom, Top
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Number Of Knockouts
4.0
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
100 CT
Standards Met
UL Listed;ECCN: EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S118R
Sub Brand
Pass & Seymour
GTIN
00785007207002
UPC
785007207002
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Switch & Outlet Boxes
Packaging
Weight
0.2 lb/EA
Weight per each
0.1974
Carton
100
Uses, Certifications, and Standards
Application
Wall Box
Capacity
18 cu.in
Mounting
WALL MOUNT
Standard
ROHS, ROHS, UL, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S118R.
Jump To:

Similar Items

Similar items are close alternatives to S118R, though they may not be 100% alike.

Cross Referenced

These items are similar to S118R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-181QT Allied Moulded Products 00085339243991
EZ18SNU Cantex 00088700024021
S118R Legrand Pass & Seymour 00785007207002
TP1802 Eaton Crouse-Hinds n/a
1096NT GENERAL ELECTRIC n/a
118NP GENERAL ELECTRIC n/a
7301 GENERAL ELECTRIC n/a
SN18FS GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat