RW600UTC - Wall Occ Sensor 2-Wre 600W Trple

Legrand-Pass & Seymour

  • $64.58 (Each)
  • $64.58 (Each)

  • $1,549.92 (Per 24)
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
RW600UTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RW600UTC
Description
Wall Occ Sensor 2-Wre 600W Trple
Occupancy Sensor, 120 V Ac, 600 SQ.FT Coverage, 0 °C Operating Temperature, +55 °C Operating Temperature, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007026351 / 0785007026351 / 00785007026351
Weight per unit
0.3433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.58 (Each)
Standard Packaging
$1,549.92 (Per 24)
Resources
Images
 
 
RW600UTC - Small Image
 
RW600UTC - Large Image
Other Links
 
 
RW600UTC - Other
 
RW600UTC - Other
 
RW600UTC - Other
 
RW600UTC - Other
Brochures
 
 
RW600UTC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
600.0
Descriptions
Product Type
Occupancy Sensor
Short Description
Occupancy Sensor, 120 VAC
Long Description
Occupancy Sensor, 120 V ac, 600 sq.ft Coverage, 0 °C Operating Temperature, +55 °C Operating Temperature, 0.34 lb/EA
Description
WALL OCC SENSOR 2-WRE 600W TRPLE
extra long description
P&S RW600UTC WALL OCC SENSOR 2-WRE
Special Features
Ideal for bathrooms, laundry rooms or mudrooms, garages and more, radiant® Occupancy/Vacancy Sensors offer energy savings by automatically turning lights off when a room has been vacant for a period of time.
Additional Information
coverage
600 sq.ft
Maximum Operating Temperature
+55 °C
Minimum Operating Temperature
0 °C
package quantity
1 ct
indicator
LED
Sensor Type
Occupancy, Vacancy
Voltage
120.0 V
load
120VAC
supply voltage
120VAC
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
RW600UTC
GTIN
00785007026351
UPC
785007026351
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Single Pole Vacancy Sensor
Packaging
Weight
0.34 lb/EA
Weight per each
0.3433
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential;Indoor
Mounting
BOX
standard
cULus
environmental conditions
Indoor use only
Enclosure
Polycarbonate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat