RRW600VTC - Radiant Vac Sensor 2 Wire 600W Tri-Color

Legrand-Pass & Seymour

  • $33.70 (Each)
  • $33.70 (Each)

  • $808.80 (Per 24)

In-Stock: 14 available at other locations ( find a store with stock)
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
RRW600VTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RRW600VTC
Description
Radiant Vac Sensor 2 Wire 600W Tri-Color
Never Worry About Leaving The Lights On, With The Radiant® Vacancy Sensor. It Automatically Shuts Off When A Room Is Empty, and Includes An Adjustable Delay Setting Of Up to 20 Minutes to Match Your Needs. Designed For Ease and Style, It Features A Built-In Locator Light, and The Sleek, Clean Lines Of Radiant® For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Lighting Occupancy Sensors
UNSPSC
N/A
UPC/EAN/GTIN
785007496604 / 0785007496604 / 00785007496604
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.70 (Each)
Standard Packaging
$808.80 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Small Image
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Video
Attachments
 
 
RRW600VTC - Specification Sheet
Brochures
 
 
RRW600VTC - Brochure
Other Links
 
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Wattage
600
Poles
Multi-Location, 1 3 Way
Material
Polycarbonate, Steel
Material, Color, and Finish
Color
Ivory, Light Almond, White
Finish
Matte
Descriptions
Product Type
Radiant Vac Sens 2-Wire 600W, Tri-Color
extra long description
P&S RRW600VTC RADIANT VAC SENS 2-WI
Description
RADIANT VAC SENSOR 2 WIRE 600W TRI-COLOR
Features
Adjustable Time Delay, Motion Sensor
Long Description
Never worry about leaving the lights on, with the radiant® Vacancy Sensor. It automatically shuts off when a room is empty, and includes an adjustable delay setting of up to 20 minutes to match your needs. Designed for ease and style, it features a built-in locator light, and the sleek, clean lines of radiant® for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Special Features
Ideal for bathrooms, laundry rooms or mudrooms, garages and more, radiant® Occupancy/Vacancy Sensors offer energy savings by automatically turning lights off when a room has been vacant for a period of time.
Additional Information
media
Yes
Input Voltage
120 VAC
Voltage
120 VAC
Load Rating
120V 600W (Halogen), 120V 5A (ELV), 120V 600VA (Fluorescent), 120V 5A 600W (LED), 120V 600W (Incandescent), 120V 600VA (MLV), 120V 5A 600W (CFL)
load
120VAC
supply voltage
120VAC
Load Type
CFL, LED, Incandescent:Fluorescent, Fan Motor, Halogen
indoor/outdoor
Indoor
indicator
LED
sensing range
Minor Motion 20 ft, Major Motion 35 ft
Switch Type
Motion Sensor, sofTap
Sensor Type
Vacancy
Mounting Type
Wall Box
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
RRW600VTC
GTIN
00785007496604
UPC
785007496604
Taxonomies, Classifications, and Categories
Type
Single Pole Vacancy Sensor
Trade Size
Amperage
5.0
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CULUS, UL, cULus
environmental conditions
Indoor use only
Enclosure
Polycarbonate
Application
Residential
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
8 View Store

Distribution Centers

Location Stock Available
Deer Park
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat