RHL153PLA - Radiant Led Dim 150W SP/3W La

Legrand-Pass & Seymour

  • $27.98 (Each)
  • $27.98 (Each)

  • $671.52 (Per 24)

In-Stock: 1 available at other locations ( find a store with stock)
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
RHL153PLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHL153PLA
Description
Radiant Led Dim 150W SP/3W La
Upgrade Your Space With Legrand'S Newest Led Dimmer Switch In The Radiant® Collection. Designed Specifically For Flicker-Free Control Of Today'S Dimmable Led Light Bulbs and Fixtures, This Dimmer Features Advanced Circuitry to Offer A Superior Lighting Control Experience That Works Right Out Of The Box. The Dimmer Switch Boasts A Variety Of User Adjustments to Adapt to A Wide Range Of Dimmable Led Lights, Eliminating Unpleasant Flickering, Pop-Ons and More. As A Part Of The Radiant® Collection, The Advance
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/EAN/GTIN
785007442861 / 0785007442861 / 00785007442861
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.98 (Each)
Standard Packaging
$671.52 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Small Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
Attachments
 
 
RHL153PLA - Specification Sheet
Other Links
 
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
Brochures
 
 
RHL153PLA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle
Number Of Gangs
1.0
Poles
1
Wattage
150
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Light Almond
Finish
SATIN
Descriptions
Construction
Thermoplastic, Cold-rolled Steel
Description
RADIANT LED DIM 150W SP/3W LA
Extra Long Description
PAS RHL153PLA RADIANT LED DIM 150W
Features
LED Burst Mode, High-End Trim (Dim Range), Low-End Trim (Dim Range)
Long Description
Upgrade your space with Legrand's newest LED dimmer switch in the radiant® Collection. Designed specifically for flicker-free control of today's dimmable LED light bulbs and fixtures, this dimmer features advanced circuitry to offer a superior lighting control experience that works right out of the box. The dimmer switch boasts a variety of user adjustments to adapt to a wide range of dimmable LED lights, eliminating unpleasant flickering, pop-ons and more. As a part of the radiant® Collection, the advance
Product Type
Radiant Led Dim 150W SP/3W La
Additional Information
Connection Type
Back-wire screw & pressure plates
Electrical Rating
120V 150W (LED), 120V 150W (CFL)
Indoor/Outdoor
Indoor
Load Rating
120V 1.25A 150W (CFL), 120V 1.25A 150W (Incandescent), 120V 1.25A 150W (LED)
Load Type
LED
Mounting Type
Wall Box
Number Of Switches
1.0
Package Quantity
1.0
Switch Type
Slider, Paddle
Voltage
120 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHL153PLA
GTIN
00785007442861
UPC
785007442861
Taxonomies, Classifications, and Categories
Type
Decorator, Dimmer, Switch
Trade Size
Amperage
1.25
Packaging
Weight per each
0.24
Carton
1
Package
24
Uses, Certifications, and Standards
Environmental Conditions
0 to 90% (relative humidity, non-condensing)
Standard
CSA, ROHS, UL, UL, ROHS, CULUS, CULUS, CSA, RoHS, CSA, cULus, NEMA (SSL-7A, WD1 & WD6)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat