RHDH163PTC - Radiant Dehum Fan Speed CTRL 1.6A Tri-Color

Legrand-Pass & Seymour

  • $52.74 (Each)
  • $52.74 (Each)

  • $1,265.76 (Per 24)
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
RHDH163PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHDH163PTC
Description
Radiant Dehum Fan Speed CTRL 1.6A Tri-Color
Upgrade Your Fan Control With The Sweet Sound Of Silence. Specially Designed to Virtually Eliminate The Fan Motor "Hum." This Device Provides Quieter Fan Speed Control While Featuring The Sleek, Clean Lines Of Radiant Registered For A Sophisticated Touch. This Fan Control Switch Handles A Max Load Of 1.6A. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007053418 / 0785007053418 / 00785007053418
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.74 (Each)
Standard Packaging
$1,265.76 (Per 24)
Stock Availability
Local Store
Find nearby stock
All Stores
85
Resources
Other Links
 
 
RHDH163PTC - Other
 
RHDH163PTC - Other
 
RHDH163PTC - Other
 
RHDH163PTC - Other
 
RHDH163PTC - Other
 
RHDH163PTC - Other
Brochures
 
 
RHDH163PTC - Brochure
Images
 
 
RHDH163PTC - Small Image
 
RHDH163PTC - Large Image
 
RHDH163PTC - Large Image
 
RHDH163PTC - Video
Attachments
 
 
RHDH163PTC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RHDH163PTC.
Jump To:

Cross Referenced

These items are similar to RHDH163PTC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DFS15P1-C2 Eaton 00032664755088
DSF01-10Z Leviton 00078477692349
DVFSQ-F-WH Lutron Electronics 00027557691802
RHDH163PTC Legrand Pass & Seymour 00785007053418

* All prices subject to change.

Begin Live Chat