RHCL453PTC - Radiant CFL/Led SP/3W 450W Tri-Color

Legrand-Pass & Seymour

  • $46.12 (Each)
  • $46.12 (Each)

  • $1,106.88 (Per 24)

In-Stock: 23 available at other locations ( find a store with stock)
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
RHCL453PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHCL453PTC
Description
Radiant CFL/Led SP/3W 450W Tri-Color
Upgrade Your Space With Precise Dimming Control and Exceptional Style, With This Dimmer Designed For Use With Most Compact Fluorescent and Led Dimmable Bulbs (Not For Use With 0-10V Options). Part Of The Radiant Registered Collection, It Also Features Clean Lines and Smooth Control For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007053487 / 0785007053487 / 00785007053487
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.12 (Each)
Standard Packaging
$1,106.88 (Per 24)
Stock Availability
Abilene
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
RHCL453PTC - Small Image
 
RHCL453PTC - Large Image
 
RHCL453PTC - Large Image
 
RHCL453PTC - Video
Other Links
 
 
RHCL453PTC - Other
 
RHCL453PTC - Other
 
RHCL453PTC - Other
 
RHCL453PTC - Other
Brochures
 
 
RHCL453PTC - Brochure
Attachments
 
 
RHCL453PTC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1.0
Poles
1
Voltage Rating
120
Wattage
700
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Ivory, Light Almond, White
Finish
Matte
Descriptions
Description
RADIANT CFL/LED SP/3W 450W TRI-COLOR
Extra Long Description
PAS RHCL453PTC RADIANT CFL/LED SP/3
Features
Low-End Trim (Dim Range), Color Change Kit, Locator Light
Long Description
Upgrade your space with precise dimming control and exceptional style, with this dimmer designed for use with most compact fluorescent and LED dimmable bulbs (not for use with 0-10V options). Part of the radiant Registered Collection, it also features clean lines and smooth control for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant CFL/Led SP/3W 450W, Tri-Color
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This dimmer is multi-location dimming with 3-Way wiring for simple installation.
Additional Information
Connection Type
Screw Terminal
Indoor/Outdoor
Indoor
Load
LED, Incandescent, CFL
Load Rating
120V 450W (LED), 120V 450W (CFL), 120V 700W (Incandescent), 120V 700W (Halogen)
Load Type
CFL, Incandescent, Halogen, LED
Media
Yes
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Paddle, Slider
Voltage
120 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHCL453PTC
GTIN
00785007053487
UPC
785007053487
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer
Trade Size
Amperage
15.0
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
Enclosure
Thermoplastic
Environmental Conditions
Humidity: Less than 95% non condensing
Mounting
Box Mount
Standard
CULUS, UL, CSA Listed, cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Abilene Area

Location Stock Available

M-Z

Location Stock Available
Palestine
4 View Store
These alternate items can be purchased instead of RHCL453PTC.
Jump To:

Cross Referenced

These items are similar to RHCL453PTC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DUL06P-C2 Eaton 00032664760723
DSL06-1LZ Leviton 00078477692325
DVCL-153P-IV Lutron Electronics 00027557003032
DVW-603PH-IV Lutron Electronics 00027557528139
DVWCL-153PH-IV Lutron Electronics 00027557842624
RHCL453PTC Legrand Pass & Seymour 00785007053487

* All prices subject to change.

Begin Live Chat