RCD33BK - Radiant 2 SW SP/3WAY + SP/3WAY BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD33BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD33BK
Description
Radiant 2 SW SP/3WAY + SP/3WAY BK
Control Two Separate Lights or Devices From A Single Location With This Combination Switch. Both Switches Feature Installation Flexibility, Usable For Single-Pole or 3-Way Applications. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007054934 / 0785007054934 / 00785007054934
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RCD33BK - Small Image
 
RCD33BK - Large Image
 
RCD33BK - Large Image
 
RCD33BK - Large Image
 
RCD33BK - Large Image
 
RCD33BK - Video
Brochures
 
 
RCD33BK - Brochure
Other Links
 
 
RCD33BK - Other
 
RCD33BK - Other
 
RCD33BK - Other
 
RCD33BK - Other
 
RCD33BK - Other
 
RCD33BK - Other
 
RCD33BK - Other
 
RCD33BK - Other
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
120
amperage rating
15
Poles
3-Way, 1
actuator
Rocker switch
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Radiant 2 SW, SP/3WAY + SP/3WAY BK
extra long description
P&S RCD33BK RADIANT 2 SW, SP/3WAY +
Description
RADIANT 2 SW SP/3WAY + SP/3WAY BK
Features
Combination, Locator Light
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches.
Long Description
Control two separate lights or devices from a single location with this combination switch. Both switches feature installation flexibility, usable for single-pole or 3-way applications. Designed to emulate the sleek lines of the collection's paddle switches, it delivers flexible, space-saving control with the sophisticated look of radiant. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
Number of Switches
2.0
operating cycles
50000
Mounting Type
Box
Switch Type
Push
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD33BK
GTIN
00785007054934
UPC
785007054934
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
standard
UL, CULUS, cULus, UL Listed
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RCD33BK.
Jump To:

Similar Items

Similar items are close alternatives to RCD33BK, though they may not be 100% alike.

Control Two Separate Lights or Devices From A Single Location With This Combinat...
  • Our Part #: RCD33I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD33I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($484.68) ·
RCD33I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.39

Each

QTY:
Each
Add
Control Two Separate Lights or Devices From A Single Location With This Combinat...
  • Our Part #: RCD33LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD33LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($484.68) ·
RCD33LA - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.39

Each

QTY:
Each
Add
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Wh...
  • Our Part #: RCD33W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD33W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($484.68) ·
RCD33W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat