PT2097HGI - Self Test Plugtail Gfci HG Recp 20A Iv

Legrand-Pass & Seymour

  • $62.51 (Each)
  • $62.51 (Each)

  • $625.10 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT2097HGI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT2097-HGI
Description
Self Test Plugtail Gfci HG Recp 20A Iv
Plugtail Registered Hospital-Grade 20A Self-Test Gfci Receptacle. Self-Test Gfci Technology - Conducts An Automatic Test Every Three Seconds, Ensuring It'S Always Ready to Protect. Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007048056 / 0785007048056 / 00785007048056
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.51 (Each)
Standard Packaging
$625.10 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PT2097HGI - Small Image
 
PT2097HGI - Large Image
 
PT2097HGI - Large Image
 
PT2097HGI - Video
Other Links
 
 
PT2097HGI - Other
 
PT2097HGI - Other
 
PT2097HGI - Other
 
PT2097HGI - Other
 
PT2097HGI - Other
Brochures
 
 
PT2097HGI - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Control Circuit
Amperage Rating
20
Connection
Built-in Connector
Interrupt Rating
4 to 6 mA
Material
Thermoplatic
Number Of Wires
3
Poles
2
Voltage Rating
125
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Height
4.2
Length
1.03
Width
1.73
Descriptions
Description
SELF TEST PLUGTAIL GFCI HG RECP 20A IV
Extra Long Description
P&S PT2097HGI SELF TEST PTAIL GFCI
Features
Self-Test
Long Description
PlugTail Registered Hospital-Grade 20A Self-Test GFCI Receptacle. Self-test GFCI Technology - conducts an automatic test every three seconds, ensuring it's always ready to protect. PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Product Type
Self Test Ptail Gfci HG Rec 20A Iv
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Indoor/Outdoor
Indoor
Media
Yes
Outlet Type
GFCI, Hospital Grade
Trip Range
4 to 6 mA
Trip Type
.025 Second Nominal
Voltage
125.0 V
Wall Plate Included
YES
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PT2097-HGI
GTIN
00785007048056
UPC
785007048056
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.245
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Residential
Environmental Conditions
95% Humidity, UL 94 V2
Frequency Rating
60 Hz
Operating Temperature
-35°C to +66°C
Standard
CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat