PSDS60AXSR - 60A 600V SS Sloperoof Non-Fus Safesw Ax

Legrand-Pass & Seymour

  • $692.31 (Each)
  • $692.31 (Each)
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
PSDS60AXSR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSDS60AXSR
Description
60A 600V SS Sloperoof Non-Fus Safesw Ax
60 Amps Sloped-Roof Stainless Steel Safety Switch With Auxiliary Contact.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches Are Designed to Provide Superior Corrosion Resistance In Harsh Environments Like Food and Beverage Processing Plants Where Wash Down/Hose Down At Extreme Temperatures Is A Daily Necessity, As Well As Environments Where Salts, Acids, and Chemicals Are Prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches With Nema 4X/12, IP66, 67, and 69K Ratings Are The Best Solu
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Non-Fusible Heavy Duty Safety Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007133653 / 0785007133653 / 00785007133653
Weight per unit
13.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$692.31 (Each)
Resources
Brochures
 
 
PSDS60AXSR - Brochure
Other Links
 
 
PSDS60AXSR - Other
 
PSDS60AXSR - Other
 
PSDS60AXSR - Other
 
PSDS60AXSR - Other
Images
 
 
PSDS60AXSR - Large Image
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
60A 600V SS Sloperoof Non-Fus Safesw Ax
Long Description
60 Amps Sloped-Roof Stainless Steel Safety Switch with Auxiliary Contact.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches are designed to provide superior corrosion resistance in harsh environments like food and beverage processing plants where wash down/hose down at extreme temperatures is a daily necessity, as well as environments where salts, acids, and chemicals are prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches with NEMA 4X/12, IP66, 67, and 69K ratings are the best solu
Description
60A 600V SS SLOPEROOF NON-FUS SAFESW AX
extra long description
P&S PSDS60AXSR 60A 600V SS SLOPEROO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSDS60AXSR
GTIN
00785007133653
UPC
785007133653
Trade Size
Amperage
60.0
Packaging
Weight per each
13.04
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat