PS5466X - Straight Blade Plug 3W 20A 250V B&W

Legrand-Pass & Seymour

  • $22.99 (Each)
  • $22.99 (Each)

  • $1,149.58 (Per 50)

  • $2,299.16 (Per 100)

In-Stock: 2 available locally (Henderson, TX) (change location)
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
PS5466X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5466X
Description
Straight Blade Plug 3W 20A 250V B&W
Straight Blad Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237078 / 0785007237078 / 00785007237078
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.99 (Each)
Carton
$22.99 (Each)
Standard Packaging
$1,149.58 (Per 50)
Stock Availability
Henderson
2 (Check another store)
Nacogdoches
34
All Stores
908
Resources
Images
 
 
PS5466X - Small Image
 
PS5466X - Large Image
 
PS5466X - Large Image
Brochures
 
 
PS5466X - Brochure
Other Links
 
 
PS5466X - Other
 
PS5466X - Other
 
PS5466X - Other
 
PS5466X - Other
 
PS5466X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #10 AWG
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.791 in
Descriptions
Product Type
Straight Blad Plug
Long Description
Straight Blad Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb
Features
Straight Blade Plug 2pole 3wire 20amp 250v
Short Description
20 A, 250 VAC, Straight Blad Plug, Black/White
Special Features
2pc Cord Grip Accepts Wide Cord
extra long description
P&S PS5466X STR BLD PLUG 3W 20A 250
Description
STR BLD PLUG 3W 20A 250V B&W
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5466X
GTIN
00785007237078
UPC
785007237078
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight
0.16 lb
Weight per each
0.145
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
6-20P;NEMA WD-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 908

Location search:
These alternate items can be purchased instead of PS5466X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS5466X.

Straight Blade Plug 2-Pole 3-Wire 20A 250V
  • Our Part #: 5466X
  • Henderson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5466X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($229.92) ·
5466X - Pass & Seymour/Legrand

Henderson Availability: In Stock

Total Availability: In Stock

Book Price

$22.99

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PS5466X, though they may not be 100% alike.

Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material,...
  • Our Part #: 5466N
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5466N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($411.00) · 50 ($2,055.00) ·
5466N - Eaton Wiring Devices

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.10

Each

QTY:
Each
Add
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operatin...
  • Our Part #: AH5466
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5466
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($321.41) ·
AH5466 - Eaton Wiring Devices

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.14

Each

QTY:
Each
Add
Straight Blade Device Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, 40 °C...
  • Our Part #: HBL5466C
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5466C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($346.10) ·
HBL5466C - Hubbell Wiring Devices

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.61

Each

QTY:
Each
Add
Straight Blade Plug 2-Pole 3-Wire 20A 250V
  • Our Part #: 5466X
  • Henderson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5466X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($229.92) ·
5466X - Pass & Seymour/Legrand

Henderson Availability: In Stock

Total Availability: In Stock

Book Price

$22.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PS5466X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5466NP Bryant Electric 00781786005891
5466N Eaton Wiring Devices 00040893019055
6866 Eaton Wiring Devices 00040893021089
1516P Ericson 00782862587034
HBL5466C Hubbell Wiring Device-Kellems 00783585174709
1448 Leviton 00078477848227
5466-C Leviton 00078477796009
5864BK Legrand Pass & Seymour 00785007586411
PS5466X Legrand Pass & Seymour 00785007237078
1448 Woodhead 00786788701239
5466 Woodhead 00786788701116
5466C GENERAL ELECTRIC n/a
GED0621 GENERAL ELECTRIC n/a
HBL5466C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat