AH5466 - Plug 20A 250V 2P3W STR BW

Eaton

  • $32.14 (Each)
  • $32.14 (Each)

  • $321.41 (Per 10)

  • $3,214.06 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
AH5466
Manufacturer
Eaton
Manufacturer's Part Number
AH5466
Description
Plug 20A 250V 2P3W STR BW
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, Plug Mount, 1.83 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664737572 / 00032664737572
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.14 (Each)
Carton
$32.14 (Each)
Standard Packaging
$321.41 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
127
Resources
Images
 
 
AH5466 - Small Image
 
AH5466 - Large Image
 
AH5466 - Large Image
 
AH5466 - Large Image
 
AH5466 - Large Image
 
AH5466 - Large Image
 
AH5466 - Large Image
 
AH5466 - Large Image
 
AH5466 - Large Image
 
AH5466 - Large Image
 
AH5466 - Large Image
Attachments
 
 
AH5466 - Specification Sheet
Other Links
 
 
AH5466 - Other
 
AH5466 - Other
 
AH5466 - Other
 
AH5466 - Other
 
AH5466 - Other
 
AH5466 - Other
 
AH5466 - Other
 
AH5466 - Other
 
AH5466 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
0.33 to 0.66 in (Cord)
Length
1.83 in
Descriptions
Product Type
Straight Blade Plug
Description
PLUG 20A 250V 2P3W STR BW
Long Description
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, Plug Mount, 1.83 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - Ultra Grip NEMA 6-20, 2-Pole/3-Wire. Ultra Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments
Short Description
20 A, 250 V, Straight Blade Plug, Black/White, 2 pole, 3 Wire, UltraGrip
Special Features
Auto Grip;Straight Body;1.37 in Tip to Tip Width;1.51 in Base
extra long description
EWD AH5466 Plug 20A 250V 2P3W Str B
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
10 CT
Standards Met
cULus Listed;FULs Listed;NAFTA Compliant;RoHS Compliant
dimensions
2.2300 IN X 2.5900 IN X 2.1000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AH5466
GTIN
00032664737572
UPC
032664737572
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Ultra grip
Packaging
Weight per each
0.165
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-20P;6-20R
Application
Industrial
standard
NOM,Federal Specification Classification 6221 02,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AH5466.
Jump To:

Similar Items

Similar items are close alternatives to AH5466, though they may not be 100% alike.

Straight Blade Plug 2-Pole 3-Wire 20A 250V
  • Our Part #: PS5466X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5466X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,149.58) ·
PS5466X - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.99

Each

QTY:
Each
Add
Straight Blade Device Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, 40 °C...
  • Our Part #: HBL5466C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5466C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($346.10) ·
HBL5466C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AH5466 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH5466 Eaton Wiring Devices 00032664737572
66230-BK Enerlites 00883951417369
HBL5466C Hubbell Wiring Device-Kellems 00783585174709
5466-C Leviton 00078477796009

* All prices subject to change.

Begin Live Chat