PS40FRBG - 400A 600V Female Cam DSS PNL MT GN

Legrand-Pass & Seymour

  • $79.70 (Each)
  • $79.70 (Each)

  • $1,992.50 (Per 25)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS40FRBG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-FRBG
Description
400A 600V Female Cam DSS PNL MT GN
400A 600V Fmale Cam DSS PNL MT
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007308396 / 0785007308396 / 00785007308396
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.70 (Each)
Standard Packaging
$1,992.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Other Links
 
 
PS40FRBG - Other
 
PS40FRBG - Other
 
PS40FRBG - Other
 
PS40FRBG - Other
 
PS40FRBG - Other
Images
 
 
PS40FRBG - Small Image
 
PS40FRBG - Large Image
Brochures
 
 
PS40FRBG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Connection
Double Set Screw
Material
Nylon
Voltage Rating
600
Wire Size
2/0 - 4/0
Dimensions and Weight
Size
Consult the Factory for Dimensional Information
Descriptions
Description
400A 600V FEMALE CAM DSS PNL MT GN
Extra Long Description
P&S PS40FRBG 400A 600V FMALE CAM DS
Features
400A 600V FMALE CAM DSS PNL MT
Long Description
400A 600V FMALE CAM DSS PNL MT
Product Type
400A 600V Fmale Cam DSS PNL MT GRN
Special Features
Nylon housing provides outstanding impact and chemical resistance. Heavy-duty brass male and female contacts provide a superior and consistent means of conductivity. Heavy-duty hex set screws (available on double set screw version only) allow greater termination torque.
Additional Information
Cord Type
Individual conductor, Type SC, SCE, SCT or W, 75°C, copper wire only
Voltage
600.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS40-FRBG
GTIN
00785007308396
UPC
785007308396
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Cam-Type Series 16 Double Set Screw Panel Mount Female
Trade Size
Amperage
400.0
Packaging
Weight per each
0.76
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial/Industrial
Environmental Conditions
Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact: Flammability UL94 V2: Enclosure: NEMA Type 3R and 4
Mounting
PANEL
Nema Rating
NEMA 3R and 4 for indoor applications
Operating Temperature
-40°-75°C
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
11 View Store
Texarkana
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat