PS30AC2W - 30A 120/277VAC B+S Wire DP SW WH

Legrand-Pass & Seymour

  • $32.24 (Each)
  • $32.24 (Each)

  • $1,612.08 (Per 50)

  • $3,224.16 (Per 100)

In-Stock: 500 available at other locations ( find a store with stock)
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
PS30AC2W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30AC2-W
Description
30A 120/277VAC B+S Wire DP SW WH
Toggle Switch, 2 Poles, 30 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.437 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195569 / 0785007195569 / 00785007195569
Weight per unit
0.2281 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.24 (Each)
Carton
$32.24 (Each)
Standard Packaging
$1,612.08 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
500
Resources
Images
 
 
PS30AC2W - Small Image
 
PS30AC2W - Large Image
 
PS30AC2W - Large Image
Other Links
 
 
PS30AC2W - Other
 
PS30AC2W - Other
 
PS30AC2W - Other
Attachments
 
 
PS30AC2W - Specification Sheet
Brochures
 
 
PS30AC2W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
30
Current Rating
30 A
Insulation
False
Material
Nylon
Number Of Gangs
1
Poles
2
Voltage Rating
120/277 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Contact Material
Silver Cadmium Oxide
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Description
30A 120/277VAC B+S WIRE DP SW WH
Extra Long Description
PAS PS30AC2W 30A 120/277VAC B+S WIR
Features
2pole Toggle Switch, Back & Side Wire, 30amp 120/277volt, White
Long Description
Toggle Switch, 2 Poles, 30 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.437 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.23 lb
Product Type
Toggle Switch
Short Description
30 A, 120/277 VAC, Toggle Switch, White
Special Features
Back & Side Wire;Locking Support;Heavy Duty Toggle
Additional Information
Action
Double pole
Actuator Type
Toggle
Connection Type
Grounding
Contact Rating
30Amp, 120/277Vac
Dimensions
1.437 (L) x 1.073 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
30 A @ 120/277 VAC
Load Type
Fluorescent, Halogen, LED, Universal, Incandescent, CFL, Xenon
Maximum Operating Temperature
+115 °c
Minimum Operating Temperature
-40 °C
Mounting Type
Wall Mount
Number Of Switches
1.0
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120/277 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS30AC2W
GTIN
00785007195569
UPC
785007195569
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
30.0
Packaging
Weight
0.23 lb
Weight per each
0.2281
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
Enclosure
Nylon
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PS30AC2W.
Jump To:

Similar Items

Similar items are close alternatives to PS30AC2W, though they may not be 100% alike.

Cross Referenced

These items are similar to PS30AC2W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3002I Bryant Electric 00781786619272
3032W Eaton 00032664735059
3032W Eaton Wiring Devices 00032664399206
3032W GENERAL ELECTRIC n/a
HBL3032I Hubbell Wiring Device-Kellems 00783585434582
HBL3032W Hubbell Wiring Device-Kellems 00783585189314
3032-2I Leviton 00078477361924
3032-2W Leviton 00078477836804
PS30AC2HP Legrand Pass & Seymour 00785007195972
PS30AC2I Legrand Pass & Seymour 00785007195552
PS30AC2W Legrand Pass & Seymour 00785007195569

* All prices subject to change.

Begin Live Chat