PS20AC1W - 20A 120/277VAC B+S Wire SP SW WH

Legrand-Pass & Seymour

  • $16.13 (Each)
  • $16.13 (Each)

  • $806.56 (Per 50)

  • $1,613.13 (Per 100)

In-Stock: 19 available locally (Covington, LA) (change location)
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
PS20AC1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1-W
Description
20A 120/277VAC B+S Wire SP SW WH
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195286 / 0785007195286 / 00785007195286
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.13 (Each)
Carton
$16.13 (Each)
Standard Packaging
$806.56 (Per 50)
Stock Availability
Covington
19 (Check another store)
Baton Rouge
34
All Stores
803
Resources
Images
 
 
PS20AC1W - Small Image
 
PS20AC1W - Large Image
Brochures
 
 
PS20AC1W - Brochure
Other Links
 
 
PS20AC1W - Other
 
PS20AC1W - Other
 
PS20AC1W - Other
 
PS20AC1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC B+S Wire SP SW W
Description
20A 120/277VAC B+S WIRE SP SW W
extra long description
P&S PS20AC1W 20A 120/277VAC B+S WIR
Features
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Long Description
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
action
Single pole
Switch Type
Toggle
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC1-W
GTIN
00785007195286
UPC
785007195286
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2142
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
WALL
standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
Application
Industrial Spec Grade
Enclosure
Nylon
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat