PS20AC1L - 20A 120/277VAC B+S Wire SP Lock SW Gy

Legrand-Pass & Seymour

  • $43.37 (Each)
  • $43.37 (Each)

  • $2,168.43 (Per 50)

  • $4,336.86 (Per 100)

In-Stock: 5 available locally (Nacogdoches, TX) ( change location)
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
PS20AC1L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1-L
Description
20A 120/277VAC B+S Wire SP Lock SW Gy
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Brown, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195613 / 0785007195613 / 00785007195613
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.37 (Each)
Carton
$43.37 (Each)
Standard Packaging
$2,168.43 (Per 50)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
348
Resources
Images
 
 
PS20AC1L - Small Image
 
PS20AC1L - Large Image
 
PS20AC1L - Large Image
Other Links
 
 
PS20AC1L - Other
 
PS20AC1L - Other
 
PS20AC1L - Other
 
PS20AC1L - Other
Attachments
 
 
PS20AC1L - Specification Sheet
Brochures
 
 
PS20AC1L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle Switch
Amperage Rating
20
Current Rating
20 A
Insulation
False
Material
Nylon
Number Of Gangs
1
Poles
1
Voltage Rating
120/277 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Brown
Contact Material
Silver Cadmium Oxide
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Description
20A 120/277VAC B+S WIRE SP LOCK SW GY
Extra Long Description
PAS PS20AC1L 20A 120/277VAC B+S WIR
Features
1pole Lock Switch, Back & Side Wire, 20amp 120/277volt, Gray (Key can be removed in both positions)
Long Description
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Brown, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 lb
Product Type
Toggle Switch
Short Description
20 A, 120/277 VAC, Toggle Switch, Brown, Industrial HD
Special Features
Back & Side Wire;Locking Support;Heavy Duty Toggle
Additional Information
Action
Single pole
Actuator Type
Toggle
Connection Type
Grounding
Contact Rating
20 Amp, 120/277 VAC
Dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
CFL, Universal, LED, Fluorescent, Incandescent, Halogen, Xenon
Maximum Operating Temperature
+115 °c
Minimum Operating Temperature
-40 °C
Mounting Type
Wall Mount
Number Of Switches
1.0
Package Quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type
Toggle
Throw Type
Single Throw
Voltage
120/277 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC1L
GTIN
00785007195613
UPC
785007195613
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.21 lb
Weight per each
0.2142
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Enclosure
Nylon
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PS20AC1L.
Jump To:

Similar Items

Similar items are close alternatives to PS20AC1L, though they may not be 100% alike.

Cross Referenced

These items are similar to PS20AC1L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4901L Bryant Electric 00781786623873
AH1221L Eaton Wiring Devices 00032664706318
HBL1221L Hubbell Wiring Device-Kellems 00783585431444
1221-2L Leviton 00078477358016
PS20AC1L Legrand Pass & Seymour 00785007195613

* All prices subject to change.

Begin Live Chat