PAR1W - Outdoor Lampholder WH

Legrand-Pass & Seymour

  • $4.83 (Each)
  • $4.83 (Each)

  • $57.99 (Per 12)

  • $483.21 (Per 100)

In-Stock: 235 available at other locations ( find a store with stock)
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
PAR1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PAR1-W
Description
Outdoor Lampholder WH
Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion Resistant, Ceiling Mount;Wall Mount, 6 In Length, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007254877 / 0785007254877 / 00785007254877
Weight per unit
0.3967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.83 (Each)
Carton
$4.83 (Each)
Standard Packaging
$57.99 (Per 12)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
235
Resources
Images
 
 
PAR1W - Small Image
 
PAR1W - Large Image
 
PAR1W - Large Image
Other Links
 
 
PAR1W - Other
 
PAR1W - Other
Brochures
 
 
PAR1W - Brochure
Attachments
 
 
PAR1W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Lampholder
Lamp Type
Incandescent
Material
Die-Cast Aluminum
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Length
6 in
Size
6"
Descriptions
Construction
Weatherproof
Description
OUTDOOR LAMPHOLDER WH
Extra Long Description
PAS PAR1W OUTDOOR LAMPHOLDER WHITE
Features
Die-cast Outdoor Lampholder
Long Description
Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion Resistant, Ceiling Mount;Wall Mount, 6 in Length, 0.4 lb
Product Type
Lampholder
Short Description
Lampholder, Die-Cast Aluminum, White
Special Features
Corrosion-Resistant Finish;Seal Gasket Included
Additional Information
Mounting Type
Ceiling Mount;Wall Mount
Package Quantity
12 CT
Resistance Properties
Corrosion Resistant
Standards Met
ECCN:EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PAR1W
Sub Brand
Pass & Seymour
GTIN
00785007254877
UPC
785007254877
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Outdoor Lampholder
Packaging
Weight
0.4 lb
Weight per each
0.3967
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
Standard
UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PAR1W.
Jump To:

Similar Items

Similar items are close alternatives to PAR1W, though they may not be 100% alike.

Cross Referenced

These items are similar to PAR1W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DL80WH GENERAL ELECTRIC n/a
H1W GENERAL ELECTRIC n/a
WH1WH GENERAL ELECTRIC n/a
PAR1W Legrand Pass & Seymour 00785007254877
TP7164 Eaton Wiring Devices 00786189071641
37412 Morris 00601986374125
30001W Mulberry 00095327310000
30010W Mulberry 00095327310048
3003W Mulberry n/a
5606-1 Raco 00050169560617
5606-6 Raco 00050169560662
LTS100WH Raco 00092326111416
R90W RAB Lighting 00019813102375
1001W-1 Teddico-BWF 00087115501158
H-1WV Teddico-BWF 00087115307057
DL-80-WH Thomas & Betts 00042269810327
WH1-WH Thomas & Betts n/a
30015W Mulberry 00095327310086
LH150-W Orbit Industries 00835243006355
S500WHE Thomas & Betts 00042269655270
WPAR50W Topaz 00751338836334
XPART1W Topaz n/a

* All prices subject to change.

Begin Live Chat