P72I - Plastic Wallplate 2G 2SGL Recp W/Out Line Iv

Legrand-Pass & Seymour

  • $12.48 (Each)
  • $12.48 (Each)

  • $249.52 (Per 20)

  • $1,247.59 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P72I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP72I
Description
Plastic Wallplate 2G 2SGL Recp W/Out Line Iv
Single Receptacle Wall Plate, 2-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682151 / 0785007682151 / 00785007682151
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Carton
$249.52 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
P72I - Small Image
 
P72I - Large Image
 
P72I - Video
Other Links
 
 
P72I - Other
 
P72I - Other
 
P72I - Other
 
P72I - Other
Brochures
 
 
P72I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
2
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
PLATE PLST 2G 2SGL RECP W/OUT LINE I
Extra Long Description
P&S SP72I PLATE PLST 2G 2SGL RECP W
Features
Single Receptacle Wall Plate, 2-Gang
Long Description
Single Receptacle Wall Plate, 2-Gang
Product Type
Plate PLST 2G 2SGL Recp W/Out Line I
Special Features
Standard size plastic smooth wall plate
Additional Information
Cutout
Single Receptacle
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Strap Mounted
Orientation
Vertical
Wall Plate Type
Single Receptacle
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SP72I
GTIN
00785007682151
UPC
785007682151
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.09
Carton
20
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CSA, UL, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pearland
1 View Store

* All prices subject to change.

Begin Live Chat