P122R - PL BX 1G Deep 22.5 Cu In Capt Nail

Legrand-Pass & Seymour

  • $2.58 (Each)
  • $2.58 (Each)

  • $257.61 (Per 100)

In-Stock: 9,122 available at other locations ( find a store with stock)
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
P122R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
P1-22-R
Description
PL BX 1G Deep 22.5 Cu In Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 22.5 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007215069 / 0785007215069 / 00785007215069
Weight per unit
0.2266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.58 (Each)
Carton
$257.61 (Per 100)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
9,122
Resources
Images
 
 
P122R - Small Image
 
P122R - Large Image
 
P122R - Large Image
Other Links
 
 
P122R - Other
 
P122R - Other
 
P122R - Other
Attachments
 
 
P122R - Specification Sheet
Specifications Sheets
 
 
P122R - Specification Sheet
Brochures
 
 
P122R - Brochure
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
Thermoplastic
Number Of Gangs
1
Shape
Rectangular
Dimensions and Weight
Height
2.87 in
Length
3.75 in
Width
2.25 in
Descriptions
Description
PL BX 1G DEEP 22.5 CU IN CAPT NAIL
Extra Long Description
PAS P122R PL BX 1G DEEP 22.5 CU IN
Features
Single Gang Deep Switch and Outlet Box with Captive Mounting Nails on each end, with threaded mounting holes. Two Quick/Entries on each end. It is a durable, impact-resistant thermoplastic box and has innovative extras that cut installation time. Extra deep for dimmers, GFCIs and thermostats, yet suitable for 2x4 construction. 100 pack.
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 22.5 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.23 lb/EA
Product Type
Switch & Outlet Box
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 22.5 cu.in, 1 Gang, Deep
Special Features
Quick/Click Feature Secures Devices Quickly;Threaded Mounting Holes
Additional Information
Made In USA
yes
Mounting Type
Wall Mount
Number Of Outlets
1
Package Quantity
100 CT
Standards Met
UL Listed;ECCN: EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
P122R
Sub Brand
Pass & Seymour
GTIN
00785007215069
UPC
785007215069
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight
0.23 lb/EA
Weight per each
0.2266
Carton
100
Uses, Certifications, and Standards
Capacity
22.5 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,122

Location search:

Greater Tampa Area

Location Stock Available

A-L

Location Stock Available
Dumas
91 View Store

M-Z

Location Stock Available
Stillwater
52 View Store
These alternate items can be purchased instead of P122R.
Jump To:

Similar Items

Similar items are close alternatives to P122R, though they may not be 100% alike.

Cross Referenced

These items are similar to P122R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1099-N Allied Moulded Products 85339260004
P-201 Allied Moulded Products 00085339249009
EZ23SN Cantex 88700022676
TP2300 Eaton Crouse-Hinds 786189023008
P122R Legrand Pass & Seymour 00785007215069
120-N Thomas & Betts 781720085040
122-N Thomas & Betts 781720085415
1260 Thomas & Betts 786358565605
B122A-UPC Thomas & Betts 34481091332
BH122A Thomas & Betts "
RN-23 Thomas & Betts 786358800850
EZ20SN (20"") Cantex n/a
120-N (20.3"") Thomas & Betts n/a
B120A (20"") Thomas & Betts n/a
1099-N AFC Cable Systems n/a
B122A Thomas & Betts n/a
RN-23 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat