NTLFULLTC - Night Light Full Tri-Color W/Louver

Legrand-Pass & Seymour

  • $32.82 (Each)
  • $32.82 (Each)

  • $196.92 (Per 6)

In-Stock: 3 available at other locations ( find a store with stock)
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
NTLFULLTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTLFULLTC
Description
Night Light Full Tri-Color W/Louver
Make Nighttime Navigation Easier With A Sleek, Sophitistcated Built-In Night Light From The Radiant Registered Collection. Ideal For Hallways and Nurseries, This Full Night Light Installs Easily In Place Of A Standard Outlet to Save You From Stumbling In The Dark or Transitioning to Too Bright Overhead Lights. Features Five Adjustable Light Levels, As Well As An Optional Louver For Additional Light-Level Control. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, S
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Safety Lights Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007113730 / 0785007113730 / 00785007113730
Weight per unit
0.2917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.82 (Each)
Standard Packaging
$196.92 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
NTLFULLTC - Small Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
Other Links
 
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
Brochures
 
 
NTLFULLTC - Brochure
Attachments
 
 
NTLFULLTC - Specification Sheet
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
Polycarbonate
Number Of Gangs
1.0
Material, Color, and Finish
Finish
SATIN
Descriptions
Description
NIGHT LIGHT FULL TRI-COLOR W/LOUVER
Extra Long Description
PAS NTLFULLTC NIGHT LIGHT FULL TRI-
Features
Nightlight
Long Description
Make nighttime navigation easier with a sleek, sophitistcated built-in night light from the radiant Registered Collection. Ideal for hallways and nurseries, this Full Night Light installs easily in place of a standard outlet to save you from stumbling in the dark or transitioning to too bright overhead lights. Features five adjustable light levels, as well as an optional louver for additional light-level control. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, s
Product Type
Night Light Full Tri-Color W/Louver
Additional Information
Indoor/Outdoor
Indoor
Load Type
Incandescent, CFL, Universal, Xenon, LED, Halogen, Fluorescent
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Push
Throw Type
Single Throw
Voltage
120/125 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTLFULLTC
GTIN
00785007113730
UPC
785007113730
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Nightlight
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2917
Carton
1
Package
6
Uses, Certifications, and Standards
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of NTLFULLTC.
Jump To:

Similar Items

Similar items are close alternatives to NTLFULLTC, though they may not be 100% alike.

Cross Referenced

These items are similar to NTLFULLTC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7737LA-BOX Eaton 00032664727740
6527-T Leviton 00078477359358

* All prices subject to change.

Begin Live Chat