L620R - Turnlok Recp SGL 3W 20A 250V

Legrand-Pass & Seymour

  • $41.07 (Each)
  • $41.07 (Each)

  • $2,053.47 (Per 50)

  • $4,106.94 (Per 100)

In-Stock: 4 available locally (Cabot, AR) (change location)
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
L620R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L620R
Description
Turnlok Recp SGL 3W 20A 250V
Turnlock Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 1.61 In Length, 1.19 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007262056 / 0785007262056 / 00785007262056
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.07 (Each)
Carton
$41.07 (Each)
Standard Packaging
$2,053.47 (Per 50)
Stock Availability
Cabot
4 (Check another store)
Little Rock
12
All Stores
939
Resources
Images
 
 
L620R - Small Image
 
L620R - Large Image
 
L620R - Large Image
Brochures
 
 
L620R - Brochure
Other Links
 
 
L620R - Other
 
L620R - Other
 
L620R - Other
 
L620R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
14 - 10
Poles
2
amperage rating
20
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.61 in
Width
1.19 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Long Description
Turnlock Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 1.61 in Length, 1.19 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb
Features
Turnlok Receptacle Single 3wire 20amp 250v
Short Description
20 A, 250 VAC, Turnlock Single Receptacle, Black, 3 Wire
Special Features
Ultrasonically Welded Together for Unrivaled Strength
extra long description
P&S L620R TURNLOK RECEPT SGL 3W 20A
Description
TURNLOK RECP SGL 3W 20A 250V
Additional Information
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
package quantity
10 CT;50 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
250.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L620R
GTIN
00785007262056
UPC
785007262056
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2200 lb
Weight per each
0.21
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
6-20R
Application
Industrial
Operating Temperature
-40°-75°C
standard
CULUS, UL 498
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 939

Location search:

* All prices subject to change.

Begin Live Chat