L620P - Turnlok Plug 3W 20A 250V B&W

Legrand-Pass & Seymour

  • $20.23 (Each)
  • $20.23 (Each)

  • $202.33 (Per 10)

  • $2,023.32 (Per 100)

In-Stock: 2 available locally (Covington, LA) (change location)
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
L620P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L620P
Description
Turnlok Plug 3W 20A 250V B&W
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007262049 / 0785007262049 / 00785007262049
Weight per unit
0.332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.23 (Each)
Carton
$20.23 (Each)
Standard Packaging
$202.33 (Per 10)
Stock Availability
Covington
2 (Check another store)
Baton Rouge
15
All Stores
401
Resources
Images
 
 
L620P - Small Image
 
L620P - Large Image
 
L620P - Large Image
Brochures
 
 
L620P - Brochure
Other Links
 
 
L620P - Other
 
L620P - Other
 
L620P - Other
 
L620P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Poles
2
amperage rating
20
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.33 lb
Features
Turnlok Plug 3wire 20amp 250v
Short Description
20 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Description
TURNLOK PLUG 3W 20A 250V B&W
extra long description
P&S L620P TURNLOK PLUG 3W 20A 250V
Additional Information
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L620P
GTIN
00785007262049
UPC
785007262049
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
20.0
Packaging
Weight
0.33 lb
Weight per each
0.332
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L6-20P
standard
CULUS, UL 498
Mounting
Plug
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 401

Location search:
These alternate items can be purchased instead of L620P.
Jump To:

Similar Items

Similar items are close alternatives to L620P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industr...
  • Our Part #: AHCL620P
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL620P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,438.40) ·
AHCL620P - Eaton Wiring Devices

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.96

Each

QTY:
Each
Add
Locking Device Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Opera...
  • Our Part #: HBL2321
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2321
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($867.30) ·
HBL2321 - Hubbell Wiring Devices

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.91

Each

QTY:
Each
Add
Locking Device Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material,...
  • Our Part #: AHL620P
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL620P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($213.20) ·
AHL620P - Eaton Wiring Devices

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L620P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70620NP Bryant Electric 00781786689329
CWL620P Eaton Wiring Devices 00040893678245
2312-P Ericson 00782862559727
HBL2321 Hubbell Wiring Device-Kellems 00783585037820
2321 Leviton 00078477801123
L620P Legrand Pass & Seymour 00785007262049
2648 Woodhead 00786788704124
26T48 Woodhead 00786788706562

* All prices subject to change.

Begin Live Chat