L520C - Turnlok Conn 3W 20A 125V

Legrand-Pass & Seymour

  • $43.85 (Each)
  • $43.85 (Each)

  • $438.52 (Per 10)

  • $4,385.21 (Per 100)

In-Stock: 4 available locally (Tomball, TX) ( change location)
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
L520C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L520C
Description
Turnlok Conn 3W 20A 125V
Locking Device Turnlock Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007252019 / 0785007252019 / 00785007252019
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.85 (Each)
Carton
$43.85 (Each)
Standard Packaging
$438.52 (Per 10)
Stock Availability
Tomball
4 (Check another store)
Houston RDC
19
All Stores
308
Resources
Images
 
 
L520C - Small Image
 
L520C - Large Image
 
L520C - Large Image
Specifications Sheets
 
 
L520C - Specification Sheet
Brochures
 
 
L520C - Brochure
Other Links
 
 
L520C - Other
 
L520C - Other
 
L520C - Other
 
L520C - Other
 
L520C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Voltage Rating
125
Poles
2
amperage rating
20
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.750 to 1.150 in (Cord)
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Locking Device Turnlock Connector
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Long Description
Locking Device Turnlock Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.37 lb
Features
Turnlok Connector 3wire 20amp 125v
Short Description
20 A, 125 V, Locking Device Turnlock Connector, Black/White
extra long description
P&S L520C TURNLOK CONNECTOR 3W 20A
Description
TURNLOK CONN 3W 20A 125V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Voltage
125.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L520C
GTIN
00785007252019
UPC
785007252019
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Trade Size
Amperage
20.0
Packaging
Weight
0.37 lb
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L5-20R
Mounting
Connector
standard
CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L520C.
Jump To:

Similar Items

Similar items are close alternatives to L520C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125V...
  • MFR Part #: AHCL520C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,203.20) ·
AHCL520C - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$30.08

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A ...
  • MFR Part #: HBL2313
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,340.70) ·
HBL2313 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$44.69

Each

QTY:
Each
Add
Eaton Arrow Hart Ultra Grip Locking Connector, #14-8 Awg, 20A, Industrial, 125V,...
  • MFR Part #: AHL520C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($475.60) ·
AHL520C - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$47.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L520C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70520NC Bryant Electric 00781786688599
70520NCC Bryant Electric 00781786110021
CWL520C Eaton Wiring Devices 00040893679341
AHL520C Eaton Wiring Devices 00032664738401
66402-BK Enerlites 00883951417277
2410-C Ericson 00782862563502
CWL520C GENERAL ELECTRIC n/a
GLD0523 GENERAL ELECTRIC n/a
GLD05239 GENERAL ELECTRIC n/a
HBL2313 GENERAL ELECTRIC n/a
HBL2313 Hubbell Wiring Device-Kellems 00783585037745
70520NC Hubbell Wiring Device-Kellems n/a
2313 Leviton 00078477800973
L520-C Legrand Pass & Seymour 00785007252019
L520CCN Legrand Pass & Seymour n/a
2747 Woodhead 00786788705114
27T47 Woodhead 00786788706524

* All prices subject to change.

Begin Live Chat