L2130R - Turnlok SGL Recp 5W 30A 3P 120/208V

Legrand-Pass & Seymour

  • $87.91 (Each)
  • $87.91 (Each)

  • $4,395.50 (Per 50)

In-Stock: 14 available at other locations ( find a store with stock)
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
L2130R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2130-R
Description
Turnlok SGL Recp 5W 30A 3P 120/208V
Turnlok Registered Single Receptacle 5-Wire 30A 3-Phase 120/208V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007213058 / 0785007213058 / 00785007213058
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.91 (Each)
Standard Packaging
$4,395.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Other Links
 
 
L2130R - Other
 
L2130R - Other
 
L2130R - Other
 
L2130R - Other
Images
 
 
L2130R - Small Image
 
L2130R - Large Image
Attachments
 
 
L2130R - Specification Sheet
Brochures
 
 
L2130R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Material
Nylon
Number Of Wires
5
Poles
4-Way
Voltage Rating
120/208
Wire Size
14 - 10
Dimensions and Weight
Size
3.3 in
Descriptions
Description
TURNLOK SGL RECP 5W 30A 3P 120/208V
Extra Long Description
PAS L2130R TURNLOK SGL REC 5W 30A 3
Features
Brass Mounting Strap, Impact Resistant
Long Description
Turnlok Registered Single Receptacle 5-Wire 30A 3-Phase 120/208V
Product Type
Turnlok SGL Rec 5W 30A 3P 120/208V
Special Features
Locking Device, impact resistant
Additional Information
Indoor/Outdoor
Indoor
Outlet Type
Locking
Voltage
120/208 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L2130-R
GTIN
00785007213058
UPC
785007213058
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight per each
0.25
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial Spec Grade
Mounting
Receptacle
Nema Rating
L21-30R
Standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
5 View Store
Tyler
1 View Store

M-Z

Location Stock Available
Tucson
1 View Store
These alternate items can be purchased instead of L2130R.
Jump To:

Similar Items

Similar items are close alternatives to L2130R, though they may not be 100% alike.

Cross Referenced

These items are similar to L2130R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72130FR Bryant Electric 00781786701434
CWL2130R Eaton Wiring Devices 00040893669694
L2130RW Eaton Wiring Devices 00040893687919
2810A GENERAL ELECTRIC n/a
GL2130 GENERAL ELECTRIC n/a
HBL2810 GENERAL ELECTRIC n/a
HBL2810 Hubbell Wiring Device-Kellems 00783585236230
HBL69W81 Hubbell Wiring Device-Kellems 00783585433318
2810 Leviton 00078477075784
99W81-S Leviton 00078477519790
L2130R Legrand Pass & Seymour 00785007213058

* All prices subject to change.

Begin Live Chat