L1630P - Turnlok Plug 4W 30A 3P 480V

Legrand-Pass & Seymour

  • $42.51 (Each)
  • $42.51 (Each)

  • $425.11 (Per 10)

  • $4,251.13 (Per 100)

In-Stock: 6 available locally (Kansas City - North, MO) ( change location)
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
L1630P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1630P
Description
Turnlok Plug 4W 30A 3P 480V
Locking Device Turnlock Plug, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007163049 / 0785007163049 / 00785007163049
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.51 (Each)
Carton
$42.51 (Each)
Standard Packaging
$425.11 (Per 10)
Stock Availability
Kansas City - North
6 (Check another store)
Lenexa
29
All Stores
522
Resources
Images
 
 
L1630P - Small Image
 
L1630P - Large Image
 
L1630P - Large Image
Brochures
 
 
L1630P - Brochure
Other Links
 
 
L1630P - Other
 
L1630P - Other
 
L1630P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Features
Turnlok Plug 4wire 30amp 3phase 480v
Short Description
30 A, 480 V, Locking Device Turnlock Plug, Black/White, Nylon, 2 Poles, 3 Wires
Special Features
Excellent Conductivity;Double Dovetail Design
extra long description
P&S L1630P TURNLOK PLUG 4WIRE 30A 3
Description
TURNLOK PLUG 4W 30A 3P 480V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Voltage
480.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1630P
GTIN
00785007163049
UPC
785007163049
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Trade Size
Amperage
30.0
Packaging
Weight
0.35 lb
Weight per each
0.354
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L16-30P
Mounting
Plug
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 522

Location search:
These alternate items can be purchased instead of L1630P.
Jump To:

Similar Items

Similar items are close alternatives to L1630P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 480 V, Ba...
  • MFR Part #: AHCL1630P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,530.80) ·
AHCL1630P - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$38.27

Each

QTY:
Each
Add
Locking Device Plug, 30 A, 480 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Opera...
  • MFR Part #: HBL2731
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,939.20) ·
HBL2731 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$64.64

Each

QTY:
Each
Add
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 480V, Back Wiring, Black, White,...
  • MFR Part #: AHL1630P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($309.30) ·
AHL1630P - Eaton Wiring Devices

Check local availability

Total Availability: Out of Stock

Book Price

$30.93

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Super-Safeway® Plug With Locking Blade, 3 Pole/4 Wire, Nema L16-30, 3Ø 480V
  • MFR Part #: 2876
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.61) ·
2876 - Molex LLC

Check local availability

Total Availability: In Stock

Book Price

$61.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1630P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2524-P Ericson 00782862586303
HBL2731 Hubbell Wiring Device-Kellems 00783585039312
2731 Leviton 00078477808382
L1630P Legrand Pass & Seymour 00785007163049
2876 Woodhead 00786788704346
28T76 Woodhead 00786788706425
71630NP Bryant Electric 00781786697225
CWL1630P GENERAL ELECTRIC n/a
GLD1631 GENERAL ELECTRIC n/a
HBL2731 GENERAL ELECTRIC n/a
HBL2731S GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat