L1620P - Turnlok Plug 4W 20A 3P 480V

Legrand-Pass & Seymour

  • $47.72 (Each)
  • $47.72 (Each)

  • $477.19 (Per 10)

  • $4,771.92 (Per 100)
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
L1620P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1620P
Description
Turnlok Plug 4W 20A 3P 480V
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007162042 / 0785007162042 / 00785007162042
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.72 (Each)
Carton
$47.72 (Each)
Standard Packaging
$477.19 (Per 10)
Resources
Images
 
 
L1620P - Small Image
 
L1620P - Large Image
 
L1620P - Large Image
Brochures
 
 
L1620P - Brochure
Other Links
 
 
L1620P - Other
 
L1620P - Other
 
L1620P - Other
 
L1620P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Poles
2
amperage rating
20
Voltage Rating
480
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.34 lb
Features
Turnlok Plug 4wire 20amp 3phase 480v
Short Description
20 A, 480 V, Locking Device Turnlock Plug, Black/White, 3PH
Special Features
Excellent Conductivity;Double Dovetail Design
extra long description
P&S L1620P TURNLOK PLUG 4WIRE 20A 3
Description
TURNLOK PLUG 4W 20A 3P 480V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1620P
GTIN
00785007162042
UPC
785007162042
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
20.0
Packaging
Weight
0.34 lb
Weight per each
0.344
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L16-20P
standard
CULUS, UL 498
Mounting
Plug
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1620P.
Jump To:

Similar Items

Similar items are close alternatives to L1620P, though they may not be 100% alike.

Locking Device Plug, 20 A, 480 V Ac, 3 Poles, 4 Wires, Black/White, Nickel Plate...
  • Our Part #: HBL2431
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2431
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,521.90) ·
HBL2431 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.73

Each

QTY:
Each
Add
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 480 V, Ba...
  • Our Part #: AHCL1620P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1620P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,321.20) ·
AHCL1620P - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.03

Each

QTY:
Each
Add
Locking Device Plug, 20 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material,...
  • Our Part #: AHL1620P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1620P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($339.40) ·
AHL1620P - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1620P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CWL1620PBK Eaton Wiring Devices 00040893681511
HBL2431 Hubbell Wiring Device-Kellems 00783585038278
2431 Leviton 00078477808184
L1620P Legrand Pass & Seymour 00785007162042
26T76 Woodhead 00786788706517
2776 Woodhead 00786788705152
71620NP Bryant Electric 00781786696921

* All prices subject to change.

Begin Live Chat