L1530C - Turnlok Conn 4W 30A 3P 250V

Legrand-Pass & Seymour

  • $129.77 (Each)
  • $129.77 (Each)

  • $1,297.68 (Per 10)

  • $12,976.78 (Per 100)

In-Stock: 1 available locally (Bartlesville, OK) (change location)
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
L1530C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1530C
Description
Turnlok Conn 4W 30A 3P 250V
Turnlok Registered Connector 4-Wire 30A 3-Phase 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007153095 / 0785007153095 / 00785007153095
Weight per unit
0.406 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.77 (Each)
Carton
$129.77 (Each)
Standard Packaging
$1,297.68 (Per 10)
Stock Availability
Bartlesville
1 (Check another store)
Tulsa
4
All Stores
182
Resources
Images
 
 
L1530C - Small Image
 
L1530C - Large Image
 
L1530C - Large Image
Brochures
 
 
L1530C - Brochure
Other Links
 
 
L1530C - Other
 
L1530C - Other
 
L1530C - Other
 
L1530C - Other
 
L1530C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
250 V ac
Number of Wires
3
amperage rating
30
Wire Size
#18 to #8 AWG
Current Rating
30 A
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.3 in
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.3 in
Descriptions
Long Description
Locking Device Turnlock Connector, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.41 lb
Special Features
Excellent Conductivity;Double Dovetail Design
Product Type
Locking Device Turnlock Connector
Short Description
30 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire
Features
Turnlok Connector 4wire 30amp 3phase 250v
extra long description
P&S L1530C TURNLOK CONNECTOR 4W 30A
Description
TURNLOK CONN 4W 30A 3P 250V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1530C
GTIN
00785007153095
UPC
785007153095
Taxonomies, Classifications, and Categories
Type
Turnlock Connector
Category Description
Industrial cord connectors
Trade Size
Amperage
30.0
Packaging
Weight
0.41 lb
Weight per each
0.406
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Connector
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Industrial
nema rating
L15-30R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1530C.
Jump To:

Similar Items

Similar items are close alternatives to L1530C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250 ...
  • Our Part #: AHCL1530C
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1530C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,728.40) ·
AHCL1530C - Eaton Wiring Devices

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.21

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-Phase Del...
  • Our Part #: HBL2723
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2723
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($3,679.80) ·
HBL2723 - Hubbell Wiring Devices

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1530C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2622-C Ericson 00782862586426
HBL2723 Hubbell Wiring Device-Kellems 00783585039251
L1530C Hubbell Wiring Device-Kellems 783585840680
2723 Leviton 00078477808450
L1530C Legrand Pass & Seymour 00785007153095
2975 Woodhead 00786788705336
29T75 Woodhead 00786788706470
71530NC Bryant Electric 00781786696198
71530NCC Bryant Electric 00781786110427
L1530CCN Legrand Pass & Seymour n/a
CWL1530C GENERAL ELECTRIC n/a
GLD1533 GENERAL ELECTRIC n/a
HBL2723 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat