L1430C - Turnlok Conn 4W 30A 125/250V

Legrand-Pass & Seymour

  • $114.47 (Each)
  • $114.47 (Each)

  • $1,144.71 (Per 10)

  • $11,447.13 (Per 100)
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
L1430C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1430-C
Description
Turnlok Conn 4W 30A 125/250V
Locking Device Turnlock Connector, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.33 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007143010 / 0785007143010 / 00785007143010
Weight per unit
0.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.47 (Each)
Carton
$114.47 (Each)
Standard Packaging
$1,144.71 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
378
Resources
Images
 
 
L1430C - Small Image
 
L1430C - Large Image
 
L1430C - Large Image
Other Links
 
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
Brochures
 
 
L1430C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 378

Location search:

* All prices subject to change.

Begin Live Chat