L1230P - Plug 3W 30A 480V T/L B&W

Legrand-Pass & Seymour

  • $68.84 (Each)
  • $68.84 (Each)

  • $688.40 (Per 10)

In-Stock: 1 available at other locations ( find a store with stock)
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
L1230P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1230-P
Description
Plug 3W 30A 480V T/L B&W
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007123043 / 0785007123043 / 00785007123043
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.84 (Each)
Standard Packaging
$688.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
L1230P - Small Image
 
L1230P - Large Image
 
L1230P - Large Image
Other Links
 
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
Attachments
 
 
L1230P - Specification Sheet
Brochures
 
 
L1230P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Thermoplastic
Number Of Phases
3.0
Number Of Wires
3
Phase
3
Poles
3-way
Voltage Rating
480
Wire Size
#18 to #8 AWG
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.75"
Descriptions
Description
PLUG 3W 30A 480V T/L B&W
Extra Long Description
PAS L1230P PLUG 3W30A480V T/L B&W
Features
Plug 3wire 30amp 480volt Turnlok
Long Description
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, ThermoPlastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Product Type
Locking Device Turnlock Plug
Short Description
30 A, 480 V, Locking Device Turnlock Plug, Black/White, Nylon, 2 Poles, 3 Wires
Special Features
Turnlock;Locking Device;Quick Thread Assembly;Rounded Back Contour;New Design External Cord Grips;3 Phase
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Package Quantity
1 CT;10 PK
Resistance Properties
Impact;Corrosion Resistant
Standards Met
RoHS Compliant;UL 498;CSA Certified;UL Listed
Voltage
480.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1230P
GTIN
00785007123043
UPC
785007123043
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
PLUG
Trade Size
Amperage
30.0
Packaging
Weight
0.35 lb
Weight per each
0.354
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
L12-30P
Standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
1 View Store
These alternate items can be purchased instead of L1230P.
Jump To:

Cross Referenced

These items are similar to L1230P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71230NP Bryant Electric 00781786694422
CWL1230P Eaton Wiring Devices 00040893678603
2681 Leviton 00078477807897
L1230P Legrand Pass & Seymour 00785007123043

* All prices subject to change.

Begin Live Chat