L1020R - Turnlok Recp 3W 20A 125/250V

Legrand-Pass & Seymour

  • $44.48 (Each)
  • $44.48 (Each)

  • $2,224.00 (Per 50)

Availability: In Stock Locally
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
L1020R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1020-R
Description
Turnlok Recp 3W 20A 125/250V
Turnlok® Receptacle 3-Wire 20A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007102055 / 0785007102055 / 00785007102055
Weight per unit
0.2416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.48 (Each)
Standard Packaging
$2,224.00 (Per 50)
Resources
Images
 
 
L1020R - Small Image
 
L1020R - Large Image
Brochures
 
 
L1020R - Brochure
Other Links
 
 
L1020R - Other
 
L1020R - Other
 
L1020R - Other
 
L1020R - Other
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
125/250
Wire Size
18 - 10
amperage rating
20
Number of Wires
3
Phase
3
Poles
3-way
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Turnlok Receptacle 3W 20A 125/250V
extra long description
P&S L1020R TURNLOK RECEPTACLE 3W 20
Description
TURNLOK RECP 3W 20A 125/250V
Long Description
Turnlok® Receptacle 3-Wire 20A 125/250V
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1020-R
GTIN
00785007102055
UPC
785007102055
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Turnlock Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2416
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
nema rating
L10-20R
standard
UL, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1020R.
Jump To:

Cross Referenced

These items are similar to L1020R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71020FR Bryant Electric 00781786692435
CWL1020R Eaton Wiring Devices 00040893668222
HBL2360 Hubbell Wiring Device-Kellems 00783585128931
2360 Leviton 00078477045275
L1020R Legrand Pass & Seymour 00785007102055
GL1020 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat