HS1001 - Passive Infrared Sensor

Legrand-Pass & Seymour

  • $74.24 (Each)
  • $74.24 (Each)

  • $1,484.80 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HS1001
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
HS1001
Description
Passive Infrared Sensor
Hallway Sensor Passive Infrared 24VOLT DC
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007607529 / 00785007607529
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.24 (Each)
Standard Packaging
$1,484.80 (Per 20)
Resources
Images
 
 
HS1001 - Small Image
 
HS1001 - Large Image
Attachments
 
 
HS1001 - Specification Sheet
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
Hallway Sensor Pir 24VDC
Description
PASSIVE INFRARED SENSOR
Long Description
Hallway Sensor Passive Infrared 24volt Dc
Special Features
Detection Signature Analysis provides high immunity to RFI and EMI. 2 coverage patterns to choose from. Wall mount or ceiling mount. Adjustable sensitivity settings. Digital time delay from 15 seconds to 30 minutes. Dual-element, temperature-compensated pyro-electric sensor. LED occupancy detection indicator. Compatible with 120VAC or 277VAC, 60 Hz lighting systems. Class 2 low-voltage device. Positive detection indicator. cULus listed. 5-year warranty.
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
HS1001
sub brand
Pass & Seymour
GTIN
00785007607529
UPC
785007607529
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Long Range Occupancy Sensor Passive Infrared (PIR)
Availability
Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS1001.
Jump To:

Cross Referenced

These items are similar to HS1001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ATP120HB Hubbell Wiring Device-Kellems 00783585349244
HS1001 Legrand Pass & Seymour 00785007607529
CX1051 WattStopper 00754182911400

* All prices subject to change.

Begin Live Chat