EN2085 - 20 Enclo W/Knock-Outs No Cover

Legrand-On-Q

  • $60.89 (Each)
  • $60.89 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN2085
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2085
Description
20 Enclo W/Knock-Outs No Cover
The EN2085 Series Enclosures Include Five Knockouts On The Top Of The Enclosure. They Are Also Vertically Stackable to Allow Cable Passthrough Between Any Two ENXX85 Enclosures. For Fiber to The Home (FTTH) Applications, It Will Fit Onts Of 3.6 In D or Less.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428030263 / 0804428030263 / 00804428030263
Weight per unit
8.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.89 (Each)
Stock Availability
Bastrop
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
EN2085 - Small Image
 
EN2085 - Large Image
 
EN2085 - Large Image
 
EN2085 - Large Image
 
EN2085 - Large Image
 
EN2085 - Large Image
 
EN2085 - Large Image
 
EN2085 - Large Image
 
EN2085 - Large Image
 
EN2085 - Large Image
Other Links
 
 
EN2085 - Other
 
EN2085 - Other
 
EN2085 - Other
 
EN2085 - Other
 
EN2085 - Other
 
EN2085 - Other
 
EN2085 - Other
 
EN2085 - Other
 
EN2085 - Other
 
EN2085 - Other
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
Steel
Descriptions
Description
20 ENCLO W/KNOCK-OUTS NO COVER
Extra Long Description
PAS EN2085 DISC NO SUB
Features
The EN2085 series enclosures include five knockouts on the top of the enclosure. They are also vertically stackable to allow cable passthrough between any two ENxx85 enclosures. For Fiber to the Home (FTTH) applications, it will fit ONTs of 3.6 in D or less.
Long Description
The EN2085 series enclosures include five knockouts on the top of the enclosure. They are also vertically stackable to allow cable passthrough between any two ENxx85 enclosures. For Fiber to the Home (FTTH) applications, it will fit ONTs of 3.6 in D or less.
Product Type
Disc No Sub
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN2085
GTIN
00804428030263
UPC
804428030263
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
ENCLOSURE
Availability
Status
Inactive
Packaging
Weight per each
8.16
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area