EN2050 - 20" Enclosure W/Hinged Cover+Lock

Legrand-On-Q

  • $157.63 (Each)
  • $157.63 (Each)

In-Stock: 6 available at other locations ( find a store with stock)
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
EN2050
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2050
Description
20" Enclosure W/Hinged Cover+Lock
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 20.1 In Height, Wall Mount, Glossy White, Powder Coated, Hinge Cover, 12.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428023081 / 0804428023081 / 00804428023081
Weight per unit
12.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
EN2050 - Small Image
 
EN2050 - Large Image
 
EN2050 - Large Image
 
EN2050 - Large Image
 
EN2050 - Large Image
 
EN2050 - Large Image
 
EN2050 - Large Image
 
EN2050 - Large Image
 
EN2050 - Large Image
 
EN2050 - Large Image
 
EN2050 - Large Image
Other Links
 
 
EN2050 - Other
 
EN2050 - Other
 
EN2050 - Other
 
EN2050 - Other
 
EN2050 - Other
 
EN2050 - Other
 
EN2050 - Other
 
EN2050 - Other
 
EN2050 - Other
 
EN2050 - Other
 
EN2050 - Other
Attachments
 
 
EN2050 - Specification Sheet
Brochures
 
 
EN2050 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinge Cover
Material
Cold Rolled Steel
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coated
Dimensions and Weight
Height
20.1 in
Length
14.3 in
Thickness
0.1
Width
3.7 in
Descriptions
Description
20" ENCLOSURE W/HINGED COVER+LOCK
Extra Long Description
PAS EN2050 20 ENCL W/HINGED COVER +
Features
This 20" enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a hinged cover.
Long Description
Enclosure, Cold Rolled Steel, 14.3 in Length, 3.7 in Width, 20.1 in Height, Wall Mount, Glossy White, Powder Coated, Hinge Cover, 12.4 lb/EA
Product Type
Enclosure
Short Description
Enclosure, Cold Rolled Steel 14.3 x 3.7 x 20.1 in, Glossy White, Hinged
Special Features
Includes Self Adhesive Cable Identification Table, Cover, Large Top Opening;One Door
Additional Information
Cable Entry
(2) rectangular knockouts for 1-gang electrical box
Enclosure Size
20.0
Frame
Cold Rolled Steel
Includes
Cover;Self-Adhesive Cable Identification Table
Mounting Type
Wall Mount
Standards Met
UL Listed;CSA C22.2 Certified
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN2050
GTIN
00804428023081
UPC
804428023081
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight
12.4 lb/EA
Weight per each
12.43
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, UL, ROHS, CSA, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marble Falls
3 View Store

* All prices subject to change.

Begin Live Chat