EN1485 - 14IN Enclosure W/ Knock-Outs No CVR

Legrand-On-Q

  • $53.51 (Each)
  • $53.51 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
EN1485
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN1485
Description
14IN Enclosure W/ Knock-Outs No CVR
Enclosure, Cold Rolled Steel, 14.2 In Length, 3.7 In Width, 14.1 In Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, 20 Ga Thickness, Knock Out, 5.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428030256 / 0804428030256 / 00804428030256
Weight per unit
5.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.51 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
EN1485 - Small Image
 
EN1485 - Large Image
 
EN1485 - Large Image
 
EN1485 - Large Image
 
EN1485 - Large Image
 
EN1485 - Large Image
 
EN1485 - Large Image
 
EN1485 - Large Image
 
EN1485 - Large Image
 
EN1485 - Large Image
Other Links
 
 
EN1485 - Other
 
EN1485 - Other
 
EN1485 - Other
 
EN1485 - Other
 
EN1485 - Other
 
EN1485 - Other
 
EN1485 - Other
 
EN1485 - Other
 
EN1485 - Other
 
EN1485 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Knock Out
Material
Cold Rolled Steel
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coated
Dimensions and Weight
Height
14.1 in
Length
14.2 in
Thickness
20 ga
Width
3.7 in
Descriptions
Description
14IN ENCLOSURE W/ KNOCK-OUTS NO CVR
Extra Long Description
PAS EN1485 DISC REC SUB EN1480
Features
The EN1485 series enclosures include five knockouts on the top of the enclosure. They are also vertically stackable to allow cable passthrough between any two ENxx85 enclosures. For Fiber to the Home (FTTH) applications, it will fit ONTs of 3.6" depth or less.
Long Description
Enclosure, Cold Rolled Steel, 14.2 in Length, 3.7 in Width, 14.1 in Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, 20 ga Thickness, Knock Out, 5.6 lb/EA
Product Type
Enclosure
Short Description
Enclosure, Cold Rolled Steel 14.2 x 3.7 x 14.1 in, Glossy White, Knock Out
Special Features
Excludes Cover;Operating Temperature 0 to 50 Deg C
Additional Information
Enclosure Size
14.0
Mounting Type
Flush Mount/Surface Mount
Standards Met
Ul Listed
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN1485
GTIN
00804428030256
UPC
804428030256
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
ENCLOSURE
Availability
Status
Inactive
Packaging
Weight
5.6 lb/EA
Weight per each
5.58
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, UL, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Monroe
1 View Store

* All prices subject to change.

Begin Live Chat