EN1022 - 6 X 4 Basic Value Combo Kit

Legrand-On-Q

  • $154.32 (Each)
  • $154.32 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN1022
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN1022
Description
6 X 4 Basic Value Combo Kit
The 6X4 Basic Value Combo Kit Includes A 14-Inch Enclosure and A 6X4 Basic Combination Module (364400-04), Providing A Comprehensive Solution For Distributing Telecom and Video Signals. This Kit Allows For The Distribution Of Up to Six Telecom Outlets With Up to Four Lines Each and Incoming Video Signals to Up to Four Television Outlets. It Features 18 Inches Of Unused Rail Space For Additional On-Q Modules, Enabling System Expansion.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428022817 / 0804428022817 / 00804428022817
Weight per unit
0.2536 L
Price & Packaging
Minimum Order Quantity
1
Unit
$154.32 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
EN1022 - Small Image
 
EN1022 - Large Image
 
EN1022 - Large Image
Attachments
 
 
EN1022 - Specification Sheet
Other Links
 
 
EN1022 - Other
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
Steel
Material, Color, and Finish
Color
White
Descriptions
Description
6 X 4 BASIC VALUE COMBO KIT
Extra Long Description
PAS EN1022 DISC NO SUB
Features
The 6x4 Basic Value Combo Kit includes a 14-inch enclosure and a 6x4 Basic Combination Module (364400-04), providing a comprehensive solution for distributing telecom and video signals. This kit allows for the distribution of up to six telecom outlets with up to four lines each and incoming video signals to up to four television outlets. It features 18 inches of unused rail space for additional On-Q modules, enabling system expansion.
Long Description
The 6x4 Basic Value Combo Kit includes a 14-inch enclosure and a 6x4 Basic Combination Module (364400-04), providing a comprehensive solution for distributing telecom and video signals. This kit allows for the distribution of up to six telecom outlets with up to four lines each and incoming video signals to up to four television outlets. It features 18 inches of unused rail space for additional On-Q modules, enabling system expansion.
Product Type
Disc No Sub
Additional Information
Enclosure Size
14.0
Enclosure Type
Traditional
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN1022
GTIN
00804428022817
UPC
804428022817
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Environmental Conditions
10 to 90% (relative humidity, non-condensing)
Standard
UL, ROHS, CULUS, CSA, UL, cULus, CSA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EN1022.
Jump To:

Similar Items

Similar items are close alternatives to EN1022, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat