CS8165C - Ca Styl 50A 3PH 480V T/L Plug

Legrand-Pass & Seymour

  • $103.85 (Each)
  • $103.85 (Each)

  • $1,038.50 (Per 10)
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
CS8165C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8165C
Description
Ca Styl 50A 3PH 480V T/L Plug
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007442533 / 0785007442533 / 00785007442533
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.85 (Each)
Standard Packaging
$1,038.50 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
173
Resources
Attachments
 
 
CS8165C - Specification Sheet
Brochures
 
 
CS8165C - Brochure
Other Links
 
 
CS8165C - Other
 
CS8165C - Other
 
CS8165C - Other
Images
 
 
CS8165C - Large Image
 
CS8165C - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS8165C.
Jump To:

Similar Items

Similar items are close alternatives to CS8165C, though they may not be 100% alike.

Locking Plug, 50 A, 480 V, 3 Poles, 4 Wires, Gray, Thermoplastic, 2.29 In Diamet...
  • MFR Part #: CS8165
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($808.30) ·
CS8165 - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$80.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS8165C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8165EX Eaton Wiring Devices 00032664663901
CS8165C Hubbell Wiring Device-Kellems 00783585828442
CS8165C Leviton 00078477326343

* All prices subject to change.

Begin Live Chat