CP498TR15BK - Kitchen Countertop Outlet 15A Matte Black

Legrand-Pass & Seymour

  • $102.73 (Each)
  • $102.73 (Each)

  • $2,465.52 (Per 24)

In-Stock: 77 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP498TR15BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CP498TR15BK
Description
Kitchen Countertop Outlet 15A Matte Black
The Kitchen Countertop Outlet Is A Code-Compliant, Ul 498-Certified Solution For Kitchen Islands and Peninsulas, Featuring A Compact Design and Quick Connection For Easy Installation. Passing A Strict Half-Gallon Spill Test, The Outlet Ensures Reliability and Performance, Offering The Utmost Safety For Homeowners. The Outlet Can Withstand Strong Wear and Tear, With Built-In Corrosion/Chemical Resistance, and The Surface-Mount Design Makes Everyday Cleaning Easy to Help Maintain Long-Term Aesthetic. Purchas
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007461275 / 0785007461275 / 00785007461275
Weight per unit
0.4417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.73 (Each)
Standard Packaging
$2,465.52 (Per 24)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
77
Resources
Images
 
 
CP498TR15BK - Large Image
 
CP498TR15BK - Large Image
 
CP498TR15BK - Large Image
 
CP498TR15BK - Large Image
 
CP498TR15BK - Large Image
 
CP498TR15BK - Large Image
 
CP498TR15BK - Large Image
 
CP498TR15BK - Large Image
 
CP498TR15BK - Large Image
 
CP498TR15BK - Small Image
Other Links
 
 
CP498TR15BK - Other
 
CP498TR15BK - Other
 
CP498TR15BK - Other
 
CP498TR15BK - Other
 
CP498TR15BK - Other
 
CP498TR15BK - Other
 
CP498TR15BK - Other
 
CP498TR15BK - Other
 
CP498TR15BK - Other
 
CP498TR15BK - Other
 
CP498TR15BK - Other
 
CP498TR15BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Descriptions
Description
KITCHEN COUNTERTOP OUTLET 15A MATTE BLACK
Extra Long Description
P&S CP498TR15BK KITCHEN COUNTERTOP
Features
Spill-Resistant, Quick Connect Compatible, Corrosion Resistant
Long Description
The Kitchen Countertop Outlet is a code-compliant, UL 498-certified solution for kitchen islands and peninsulas, featuring a compact design and quick connection for easy installation. Passing a strict half-gallon spill test, the outlet ensures reliability and performance, offering the utmost safety for homeowners. The outlet can withstand strong wear and tear, with built-in corrosion/chemical resistance, and the surface-mount design makes everyday cleaning easy to help maintain long-term aesthetic. Purchas
Product Type
Kitchen Countertop Outlet, 15A, BK
Additional Information
Indoor/Outdoor
Indoor
Outlet Type
Tamper-Resistant
Temperature Rise
Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CP498TR15BK
GTIN
00785007461275
UPC
785007461275
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0.4417
Carton
1
Package
24
Uses, Certifications, and Standards
Standard
CULUS, UL, UL 498, UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 77

Location search:

Greater Lubbock Area

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat