CP498LBK - Kitchen Countertop Outlet Lid Matte Black

Legrand-Pass & Seymour

  • $28.01 (Each)
  • $28.01 (Each)

  • $2,801.00 (Per 100)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP498LBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CP498LBK
Description
Kitchen Countertop Outlet Lid Matte Black
With Four Cast Metal Color Options Available, The Optional Lid For The Kitchen Countertop Outlet Easily Blends In With Decor and Other Furnishings In The Home. Homeowners Can Have Easy Access to Code-Compliant Power On Islands and Peninsulas With The Kitchen Countertop Outlet, Which Has A Surface-Mount Design to Easily Maintain and Keep Clean. Plus, With The Optional Lid, There Is An Added Layer Of Cohesion On The Countertop For A Sleek, Modern Style.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007461527 / 0785007461527 / 00785007461527
Weight per unit
0.2125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.01 (Each)
Standard Packaging
$2,801.00 (Per 100)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
179
Resources
Other Links
 
 
CP498LBK - Other
 
CP498LBK - Other
 
CP498LBK - Other
 
CP498LBK - Other
 
CP498LBK - Other
 
CP498LBK - Other
 
CP498LBK - Other
 
CP498LBK - Other
 
CP498LBK - Other
 
CP498LBK - Other
 
CP498LBK - Other
 
CP498LBK - Other
Images
 
 
CP498LBK - Large Image
 
CP498LBK - Large Image
 
CP498LBK - Large Image
 
CP498LBK - Large Image
 
CP498LBK - Large Image
 
CP498LBK - Large Image
 
CP498LBK - Large Image
 
CP498LBK - Large Image
 
CP498LBK - Large Image
 
CP498LBK - Small Image
 
CP498LBK - Video
Attachments
 
 
CP498LBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
KITCHEN COUNTERTOP OUTLET LID MATTE BLACK
Extra Long Description
P&S CP498LBK COUNTERTOP POWER LID B
Features
With four cast metal color options available, the optional lid for the Kitchen Countertop Outlet easily blends in with decor and other furnishings in the home. Homeowners can have easy access to code-compliant power on islands and peninsulas with the Kitchen Countertop Outlet, which has a surface-mount design to easily maintain and keep clean. Plus, with the optional lid, there is an added layer of cohesion on the countertop for a sleek, modern style.
Long Description
With four cast metal color options available, the optional lid for the Kitchen Countertop Outlet easily blends in with decor and other furnishings in the home. Homeowners can have easy access to code-compliant power on islands and peninsulas with the Kitchen Countertop Outlet, which has a surface-mount design to easily maintain and keep clean. Plus, with the optional lid, there is an added layer of cohesion on the countertop for a sleek, modern style.
Product Type
Countertop Power Lid Black
Additional Information
Indoor/Outdoor
Indoor
Media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CP498LBK
GTIN
00785007461527
UPC
785007461527
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.2125
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 179

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
6 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat