B0X70 - Box Conn SGL Weave .7-.97 Dia

Legrand-Pass & Seymour

  • $41.36 (Each)
  • $41.36 (Each)

  • $330.86 (Per 8)

  • $4,135.77 (Per 100)

In-Stock: 6 available locally (Denton, TX) (change location)
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
B0X70
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
BOX70
Description
Box Conn SGL Weave .7-.97 Dia
Strain Relief Grip, 0.700 to 1.000 In Cable/Cord Size, Straight Male NPT Connection, 1 In Thread Size, 0.30108 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007996180 / 0785007996180 / 00785007996180
Weight per unit
0.3613 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.36 (Each)
Carton
$41.36 (Each)
Standard Packaging
$330.86 (Per 8)
Stock Availability
Denton
6 (Check another store)
DFW RDC
21
All Stores
607
Resources
Images
 
 
B0X70 - Small Image
 
B0X70 - Large Image
 
B0X70 - Large Image
Specifications Sheets
 
 
B0X70 - Specification Sheet
Attachments
 
 
B0X70 - Specification Sheet
Brochures
 
 
B0X70 - Brochure
Other Links
 
 
B0X70 - Other
 
B0X70 - Other
 
B0X70 - Other
 
B0X70 - Other
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
Strain Relief Grip
Long Description
Strain Relief Grip, 0.700 to 1.000 in Cable/Cord Size, Straight Male NPT Connection, 1 in Thread Size, 0.30108 lb
Features
Wide range, Straight male, Dust tight grips. 1" NPT, 0.700-0.970"
Short Description
1" Strain Relief Grip, .700-.970 DIA RANGE
Special Features
Various Types of Pulling, Support and Strain Relief Grips
extra long description
P&S BOX70 BOX CONN SNG WEAVE .7-.97
Description
BOX CONN SGL WEAVE .7-.97 DIA
Construction
Support and Strain Relief Grips, Various Types of Pulling
Additional Information
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
package quantity
1 CT;8 PK
Cable/Cord Size
0.700 to 1.000 in
includes
Insulated Bushing
for use with
Wiring of Enclosures;Power Boxes;Machine Tools;and Power Centers
Connection Type
Straight Male NPT
Thread Size
1 in
Cable Size
NPT Size: 1; Cable Dia. Range: 0.700-1.000
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BOX70
sub brand
Pass & Seymour
GTIN
00785007996180
UPC
785007996180
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Dust Tight
Packaging
Weight
0.30108 lb
Weight per each
0.3613
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
Mounting
Consult the Factory for Mounting Recommendations
standard
CSA, UL, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 607

Location search:

* All prices subject to change.

Begin Live Chat