AF152TRW - 15A Afci TR Rec W

Legrand-Pass & Seymour

  • $39.40 (Each)
  • $39.40 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF152TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AF152TRW
Description
15A Afci TR Rec W
Receptacle, 15 A, 125 V, 2 Poles, Control Circuit Actuator, Back and Side Wired Connection, Screw Mount, 60 HZ, 1.73 In Length, 1.36 In Width, 4.20 In Height, Thermoplastic, White, 0.025 Sec Trip Time, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007127829 / 00785007127829
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.40 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
AF152TRW - Large Image
 
AF152TRW - Large Image
 
AF152TRW - Small Image
 
AF152TRW - Small Image
 
AF152TRW - Large Image
 
AF152TRW - Large Image
 
AF152TRW - Large Image
 
AF152TRW - Video
Specifications Sheets
 
 
AF152TRW - Specification Sheet
Other Links
 
 
AF152TRW - Other
 
AF152TRW - Other
 
AF152TRW - Other
 
AF152TRW - Other
 
AF152TRW - Other
 
AF152TRW - Other
Brochures
 
 
AF152TRW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Control Circuit
Amperage Rating
15
Connection
Back and side wire
Current Rating
15 A
Interrupt Rating
4 to 6 mA
Material
Thermoplastic
Number Of Gangs
1.0
Number Of Wires
3
Poles
2 Pole
Voltage Rating
125
Material, Color, and Finish
Color
White
Finish
SATIN
Dimensions and Weight
Height
4.20 in
Length
1.73 in
Width
1.36 in
Descriptions
Description
15A AFCI TR REC W
Features
Pass & Seymour(R) Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.radiant(R) Screwless Wall Plate not included.
Long Description
Receptacle, 15 A, 125 V, 2 Poles, Control Circuit Actuator, Back and Side Wired Connection, Screw Mount, 60 Hz, 1.73 in Length, 1.36 in Width, 4.20 in Height, ThermoPlastic, White, 0.025 sec Trip Time, Tamper Resistant
Product Type
Receptacle
Short Description
15 A, 125 V, Receptacle, White, Tamper Resistant
Special Features
Prevents Line-Load Miswire;No Power to The Face or Downstream if Wired Incorrectly
Additional Information
Actuator Type
Control Circuit
Connection Type
Back and Side Wired
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Screw Mount
Package Quantity
1 ct
Receptacle Type
AFCI
Resistance Properties
Tamper Resistant
Standards Met
cULus Listed;UL Listed;Federal Specifications
Trip Range
5±1 mA
Trip Time
0.025 sec
Trip Type
.025 Second Nominal
Voltage
125.0 V
Wall Plate Included
YES
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
AF152TRW
GTIN
00785007127829
UPC
785007127829
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant 15A Outlet Branch Circuit AFCI Receptacle
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Residential;Commercial
Frequency Rating
60 Hz
Nema Rating
5-15R
Operating Temperature
-40°-60°C
Standard
UL, CULUS, FEDSPEC, ROHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AF152TRW.
Jump To:

Similar Items

Similar items are close alternatives to AF152TRW, though they may not be 100% alike.

Cross Referenced

These items are similar to AF152TRW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFR15TRW Hubbell Wiring Device-Kellems 00783585426105
AFTR1-HGW Leviton 00078477692141
AF152TRW Legrand Pass & Seymour 00785007127829

* All prices subject to change.

Begin Live Chat