AC3400 - RJ45 QC Punchdown Tool

Legrand-On-Q

  • $45.90 (Each)
  • $45.90 (Each)

  • $459.00 (Per 10)
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
AC3400
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC3400
Description
RJ45 QC Punchdown Tool
Seat and Terminate All Wires At Once With A Squeeze Of The Handle.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Punchdown Tools Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
27112147 - Crimping pliers
UPC/GTIN
804428036616 / 00804428036616
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.90 (Each)
Standard Packaging
$459.00 (Per 10)
Resources
Images
 
 
AC3400 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
6.30 inches
Size
6.30 inches L by 0.67 inches W by 5.91 inches H
Descriptions
Product Type
RJ45 QC Punchdown Tool
Description
RJ45 QC PUNCHDOWN TOOL
extra long description
OnQ AC3400 RJ45 QC PUNCHDOWN TOOL
Long Description
Seat and terminate all wires at once with a squeeze of the handle.
Special Features
Seat and cut all wires at once with a squeeze of the handle. Consistent terminations every time. No more compromised connections or wasted jacks. Never again punch into the palm of your hand or through drywall. For use exclusively with our new line of WP3
Additional Information
jaw thickness
0.6 inches
Jaw Width
.67 in
Jaw Opening
WP3475 and WP3476 QuickConnect RJ45 Female Jacks
Jaw Length
1.81 in
plier type
Punchdown
Handle Type
Standard
Manufacturer Information
Manufacturers Part Number
AC3400
Brand
Pass & Seymour
GTIN
00804428036616
UPC
804428036616
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Termination
Packaging
Weight per each
0.7
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat