AC2M07BK - HS Hdmi W/Ethernet CL3 7.5M (24.6')

Legrand-On-Q

  • $44.82 (Each)
  • $44.82 (Each)

  • $672.30 (Per 15)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
AC2M07BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC2M07-BK
Description
HS Hdmi W/Ethernet CL3 7.5M (24.6')
Not Every Job Requires Full 4K Support. Some Just Need A Dependable Hdmi Cable to Support 1080P Resolution. These 10 GBPS High-Speed Hdmi Cables With Ethernet Are Just That. They'Re Tested to Deliver Uncompressed High-Definition Audio and
Slang Terms

Suggest a New Term
Categories
Video & Surveillance Equipt - Video Recorders & Accessories Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121616 - Telecommunications cable
UPC/EAN/GTIN
804428067184 / 0804428067184 / 00804428067184
Weight per unit
1.3467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.82 (Each)
Standard Packaging
$672.30 (Per 15)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
5
Resources
Images
 
 
AC2M07BK - Small Image
 
AC2M07BK - Large Image
Attachments
 
 
AC2M07BK - Specification Sheet
Brochures
 
 
AC2M07BK - Brochure
Other Links
 
 
AC2M07BK - Other
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
Black
Descriptions
Description
HS HDMI W/ETHERNET CL3 7.5M (24.6')
Extra Long Description
PAS AC2M07BK HS HDMI W/ETHRNET CL3
Features
Not every job requires full 4K support. Some just need a dependable HDMI cable to support 1080p resolution. These 10 Gbps High-Speed HDMI Cables with Ethernet are just that. They're tested to deliver uncompressed high-definition audio and
Long Description
Not every job requires full 4K support. Some just need a dependable HDMI cable to support 1080p resolution. These 10 Gbps High-Speed HDMI Cables with Ethernet are just that. They're tested to deliver uncompressed high-definition audio and
Product Type
HS Hdmi W/Ethrnet CL3 7.5M 24.6FT
Additional Information
Connector
19-pin HDMI M/M
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
AC2M07-BK
GTIN
00804428067184
UPC
804428067184
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
1.3467
Carton
1
Package
15
Uses, Certifications, and Standards
Standard
HDMI
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
3 View Store

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat