97030I - Wall Box Decorator Rotary Timer, Ivory

Legrand-Pass & Seymour

  • $51.16 (Each)
  • $51.16 (Each)

  • $613.92 (Per 12)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
97030I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
97030I
Description
Wall Box Decorator Rotary Timer, Ivory
Wall Box Decorator Rotary Timer, 30 Min, 1HP, 20A 125V, 10A 250-277V, No Hold
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/EAN/GTIN
785007970302 / 0785007970302 / 00785007970302
Weight per unit
0.3575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.16 (Each)
Standard Packaging
$613.92 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
97030I - Small Image
 
97030I - Large Image
Attachments
 
 
97030I - Specification Sheet
Other Links
 
 
97030I - Other
Brochures
 
 
97030I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
10
Connection
Back and side wire
Material, Color, and Finish
Color
Ivory
Descriptions
Description
WALL BOX DECORATOR ROTARY TIMER, IVORY
Extra Long Description
PAS 97030I DISC NO SUB
Features
Wall Box Decorator Rotary Timer, 30 min, 1hp, 20A 125V, 10A 250-277V, No Hold
Long Description
Wall Box Decorator Rotary Timer, 30 min, 1hp, 20A 125V, 10A 250-277V, No Hold
Product Type
Disc No Sub
Special Features
Wall Box Rotary Timer
Additional Information
Coil Voltage
120 V
Timing Range
30 minutes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
97030I
GTIN
00785007970302
UPC
785007970302
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Availability
Status
Inactive
Packaging
Weight per each
0.3575
Carton
1
Package
12
Uses, Certifications, and Standards
Standard
CSA, CULUS, UL, CSA Listed, cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 97030I.
Jump To:

Similar Items

Similar items are close alternatives to 97030I, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat