885TREXWRW - Radiant Cca Resi Recp 15A TR WR W

Legrand-Pass & Seymour

  • $3.59 (Each)
  • $3.59 (Each)

  • $35.94 (Per 10)

  • $359.42 (Per 100)

  • $718.84 (Per 200)
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
885TREXWRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885TREXWRW
Description
Radiant Cca Resi Recp 15A TR WR W
Add A Contemporary Finish While Expediting Installation Time With This External Pressure Plated Outlet From The Radiant Collection. Requiring No Need to Loop The Wire, The Outlet Reduces The Risk Of Improper Wiring For A Seamless Install. It Provides Additional Space to Easily Fit Larger Wire Gauge Sizes, Up to #10 Wires. Also Including Tamper and Weather* Resistance, This Model Was Designed For Use In Outdoor Spaces. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007503739 / 0785007503739 / 00785007503739
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Carton
$35.94 (Per 10)
Standard Packaging
$718.84 (Per 200)
Stock Availability
Local Store
Find nearby stock
All Stores
363
Resources
Images
 
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
 
885TREXWRW - Small Image
 
885TREXWRW - Large Image
 
885TREXWRW - Large Image
Attachments
 
 
885TREXWRW - Specification Sheet
Brochures
 
 
885TREXWRW - Brochure
Other Links
 
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
 
885TREXWRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 885TREXWRW.
Jump To:

Similar Items

Similar items are close alternatives to 885TREXWRW, though they may not be 100% alike.

Decorator Receptacle, 15 A, 125 V, 2 Poles, 2 Gang, #14 to #12 Awg Compatible Wi...
  • MFR Part #: 885-TRWRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($70.83) · 200 ($1,416.62) ·
885TRWRW - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$7.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat